Buy more than* S$200* and get FREE SHIPPING

Drill-tip Gauge

3.00 (1)
Dimension (mm)
77x77x(thickness) 1
Material
Stainless (SUS420J2) Chromium plating
Type
Drill edge gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A type 02802457 13.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To measure the tip angle of the drill
3
From Japan
On 2013-05-22 22:09:59
Monotaro bought it thought that the price was cheap, but the same item was sold at the nearby Cainz at 700 yen cheaper than 200 yen. Since Mono was cheap so far, this time it was a failure to buy with price no check. Even if it is 200 yen difference, I bought two pieces, so it is a real loss of 400 yen. Cains is often going, so Caines is the main shop.
This review is about item#02802457.

Related Products