Buy more than* S$200* and get FREE SHIPPING

Gauge Drill Cutting Edge 118

2.00 (1)
Purpose
Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge, Measurement of the angle of the drill cutting edge
Instrumental Error
+/-1.5degree
Set Angle (Degree)
118
Weight (g)
10
Overall Length (mm)
90
Thickness (mm)
0.5
Material
Stainless (SUS4202J2)
Type
Drill edge gauge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPG-118 02802441 9.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Drill polishing
2
From Japan
On 2012-11-09 20:35:49
There is gloss on the surface and the scale is hard to read. The thickness is also thin and somewhat poor.
This review is about item#02802441.

Related Products