Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Magnetic Base

2.00 (1)
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Magnet Dimensions (mm)
phi35x32
Mounting Hole (mm)
phi6 phi8 stem
Adsorption Ability (N)
200
Weight (g)
270
TRUSCO Part Number
377-4856
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-5 02802256 98.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Dial gauge attachment
2
From Japan
On 2016-12-13 08:24:08
Since the dial gauge attachment part was not the tip, the degree of freedom did not seem to be as thought. I wanted the gauge attachment chart to be posted as well.
This review is about item#2802256.

Related Products