Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Base

Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Purpose
Use as the holder of dial indicator (lever type) in general measurement and machine work sites, Use as the holder of dial indicator (lever type) in general measurement and machine work sites
Magnet Dimensions (mm)
phi25x30
Mounting Hole (mm)
phi6 stem
Adsorption Ability (N)
About 80
Weight (g)
160
Material
Alnico magnets
Type
Fixed
TRUSCO Part Number
377-4821
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-2 02802274 57.99 SGD
In stock
ADD TO CART

Related Products