Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Protractor

Precision (minute)
+/-20
Pole Length (mm)
204
Pole Thickness (mm)
1.2
Measurement Range (degree)
0 - 180
Body Thickness (mm)
1.2
Minimum Value (degree)
1
Scale
Through 1degree x 180degree
Diameter (phi mm)
90
Material
Stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.182 02801951 23.99 SGD
In stock
ADD TO CART

Related Products