Buy more than* S$200* and get FREE SHIPPING

Scriber S Type

5.00 (1)
Diameter (phi mm)
6
Overall Length (mm)
156
Specification
Needle: S45C material. Body: SC material black oxide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SType 02451285 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hair writing on metal
5
From Japan
On 2014-09-24 06:15:44
Lightly put on fine lines
This review is about item#02451285.

Related Products