Buy more than* S$200* and get FREE SHIPPING

Welding Gauge

5.00 (2)
Purpose
General welding, construction, shipbuilding, bridges, etc.
Bearing Accuracy (Deg)
+/-0.7
Thickness (mm)
4.3(2)
Material
All stainless steel (SUS420J2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 91 70x67 - 1PC 1 WG-2 02006067 209.99 SGD
In stock
421-6334 79 70.5x46.8 M type 1PC 1 WG-1 02006051 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quality inspection
5
From Japan
On 2016-07-21 16:31:51
I think that the material, accuracy is good for price.
This review is about item#02006051.
welding
5
From Japan
On 2016-04-30 23:24:07
It is convenient for checking the place you welded before inspection. Even though I thought it was okay with my eyes, I purchased it as pointed out that I was short of leg length. It is simple and easy to use because it is simple. I always stand by in my pocket.
This review is about item#02006051.

Related Products