Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insert Attached Scribing Needle Hexagon Type

3.25 (4)
Material (tips)
Super hard carbide tip (G2)
Hardness
Point /HRA87
Diameter (phi mm)
6
Weight (g)
50
Material (Body)
Carbon steel for machine structural purposes
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Hexagon type 02451346 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Scribbling
5
From Japan
On 2018-03-06 15:49:21
Because it is a hexagon, it is easy to hold without slipping. I think the needle at the tip is too short to break easily even if dropped. Probably it can be used for decades with this one.
This review is about item#2451346.
Marking before decomposition
2
From Japan
On 2015-08-14 23:19:52
It is easy to hold, but the tip is dirty, so it is difficult to make a small piece of scribbling
This review is about item#02451346.
Marking before decomposition
2
From Japan
On 2015-07-30 10:31:33
The periphery of the chip is truncated, and the tip may not be seen well in a narrow place.
This review is about item#02451346.
marking
4
From Japan
On 2013-04-12 15:05:49
You can use it just like holding a pencil. There is also a tip hardness and it is easy to use.
This review is about item#02451346.

Related Products