Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Gun Parts, Long Sheet Use, Silicon Rubber Roller

3.67 (3)
Roller (W x phi mm)
40x32
Overall Length (mm)
152
Type
Supplies
Compatible
206A, 208A, 210A, 214A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-51 02210661 39.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to form a honeycomb
5
From Japan
On 2017-10-20 14:58:54
It is very easy to use, I feel good to purchase. I would like to continue using this product in the future
This review is about item#2210661.
I bought that I could not put the slip stop rubber of the stairs in the groove.
1
From Japan
On 2015-03-03 20:58:38
It seems that the use was wrong. I wanted to use the slip stopper rubber of the stairway in the groove, but it was too light overall and because the bearings are not in the roller, it rubs with friction if it rolls like it pushes in. It is not suitable for such work.
This review is about item#02210661.
Crimping of PVC sheet and others
5
From Japan
On 2013-07-20 18:00:34
I feel that the feeling of use of the roller is pretty good. It can smoothly crimp lightly and securely. However, one regrettable thing is that one of the E rings, fixing the shaft of the roller, has an enlarged one, and the roller was disassembled the moment when it was taken out of the bag. Since it was necessary immediately, I narrowed and fixed the E ring in this ranking, but since I think that it should be attached if it is originally, I would like you to ship properly.
This review is about item#02210661.

Related Products