Buy more than* S$200* and get FREE SHIPPING

Tabletop Sealers

5.00 (1)
AS ONE Part Number
5-3080-01
Adhesive Part Temperature (deg C)
About 220
Heating System
Impulse
Seal Time (sec)
0.2 - 1.3
Dimensions (Width W x Depth D x Height H) (mm)
82x375x225
Seal Dimensions (mm)
200x3
Power (W)
600
Power Consumption (W)
600
Voltage (V)
100
Weight (kg)
4.2
Thickness (mm)
(Seal up) 0.4 (polypropylene seal thickness: up to 0.3)
TRUSCO Part Number
162-2102
TGK Product Number
053-54-52-07
Accessories
Heater x2, Teflon x2, x1 blade and spare cutter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL-201JC-3 02210905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sealing of the plastic bag
5
From Japan
On 2013-09-11 16:33:19
The has been commercially available plastic bag and laminate-coated film uses to into a bag shape. Absorption cans and activated carbon and other gas adsorbent of the gas mask, easy when you save a hygroscopic agent in the subdivision, yet we survived and can be completely sealed. Speaking greed, mark and you can see what will where the welding line, guide or the like for sandwiching the bag straight was thought that convenient kana, if any. When I was sealed a lot of bags from the thorough search, and "unattractive welded portion is inclined", because it was angry, I want if there is a device, such as can be straight fixed even clumsy person.
This review is about item#02210905.

Related Products