Buy more than* S$200* and get FREE SHIPPING

Tabletop Sealers

Adhesive Part Temperature (deg C)
About 170
Heating System
Impulse
Seal Time (sec)
0.2 - 1.5
Dimensions (Width W x Depth D x Height H) (mm)
82 x 445 x 240
Seal Dimensions (mm)
300 x 2.5
Power (W)
600
Voltage (V)
100
Type
Main body
Weight (kg)
3.9
TRUSCO Part Number
162-2099
TGK Product Number
053-54-52-05
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL-301J 02210914 -
Discontinued
[x]
ADD TO CART

Related Products