Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tabletop Sealers

Thickness (mm)
0.4
Adhesive Part Temperature (deg C)
About 190
Heating System
Impulse
Seal Width (mm)
2
Seal Length (mm)
300
Seal Time (sec)
0.3 - 2.0
Seal Dimensions (mm)
300x2
Power (W)
560
Voltage (V)
100
Depth (mm)
468
Height (mm)
240
Weight (kg)
4.4
Width (mm)
82
Type
Impulse / tabletop sealers
TRUSCO Part Number
162-2111
TGK Product Number
053-54-52-08
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL-331JC 02210941 -
Discontinued
[x]
ADD TO CART

Related Products