Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Gun Portable, PJ-206A1

5.00 (2)
Compatible Heater
PJ-206H
Rated Power Consumption (W) (50/60 Hz)
1000W
Dimensions (Length L x Width W x Depth D)(mm)
213x70x191
Wind Speed (m/min)
1000
Power Source (AC V)
100
Air Capacity (m3/min)
0.18
Warm Air Temperature (deg C)
450
Switch
(Switch, blower, hot air) three-stage
Weight (g)
About 750
Type
Handy type
Accessories
Filter, R Stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-206A1 02210704 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Heat shrinkable tube
5
From Japan
On 2015-11-22 01:59:13
It has not changed since I used it before
This review is about item#02210704.
Drying putty and paint, mainly deformation of plastics
5
From Japan
On 2015-08-17 15:49:24
Because it is a product that is quite hot, I feel a sense of domestic safety. It was more powerful than expected. It is also advantageous for professional manufacturers to obtain repair parts such as heat sources.
This review is about item#02210704.

Related Products