Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Gun Portable

4.67 (3)
Dimensions (Length L x Width W x Depth D)(mm)
208x70x177
Wind Speed (m/min)
400
Power Source (AC V)
100
Power Consumption (W) (50/60 Hz)
600
Air Capacity (m3/min)
0.125
Conformity Number
PJ-210H
Warm Air Temperature (deg C)
450
Switch
(Switch, blower, hot air) three-stage
Weight (g)
About 550
Type
Handy type
Accessories
Filter, C Stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-210A 02210731 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To peel off glued objects
5
From Japan
On 2014-12-02 11:05:53
I was using a bigger one, but because it is heavy, I bought a lightweight one because I can not hold it with both hands on the job. I am satisfied with the amount of heat as well.
This review is about item#02210731.
It is used to shrink the heat shrinkable tube.
4
From Japan
On 2014-08-10 14:26:11
I think that it is compact and very handy. I will continue to purchase it. Since it is used for the shrinkage of a small heat shrinkable tube for use, it can not be used as it is, and since we have to purchase a thin tip nozzle at the tip, it is very appreciated if it is an accessory.
This review is about item#02210731.
Seat paste
5
From Japan
On 2013-07-29 17:35:21
It was easy to use with the installation base also
This review is about item#02210731.

Related Products