Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Gun Portable

4.25 (4)
Dimensions (Length L x Width W x Depth D)(mm)
260x70x200
Wind Speed (m/min)
1000
Air Capacity (m3/min)
0.18
Warm Air Temperature (deg C)
250 - 600 (variable)
Rating (50 to 60 Hz)
100V-1020W
Switch
Four-stage (off-cold, weak, strong)
Weight (g)
950
Type
Handy type
Accessories
Filter R Stand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-214A 02210756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2014-06-25 08:37:50
I used cheap heat guns made abroad so far, but since it got old, I replaced it. Although it was thing made in Japan, it is dissatisfied that the hand hurts because the heavy, having a heavy, angular part is difficult to switch, the thing itself is heavy when it has it. It was a bit disappointing because the price was also high. I want you to fit the part with the hand. It's too bad because overseas-made was easier to hold.
This review is about item#02210756.
Unpacking the snowplower
5
From Japan
On 2013-01-22 15:34:56
It was extremely helpful to thaw quickly at high temperature
This review is about item#02210756.
Drying work with woodworking
4
From Japan
On 2008-11-03 20:57:36
It was harder to break and it was better if a good wind speed and temperature could be changed separately as replacement parts are available soon
This review is about item#02210756.
Product drying operation
4
From Japan
On 2008-07-25 22:22:17
The durability is quite good. I think that it is better if wind speed adjustment and temperature adjustment dial are separate.
This review is about item#02210756.

Related Products