Buy more than* S$200* and get FREE SHIPPING

Heat Gun Portable, PJ-203A1

4.40 (5)
Dimension (Length x Width x Height) (mm)
260x70x191
Compatible Heater
PJ-203H
AS ONE Part Number
6-477-05
Unit Diameter A (mm)
70
Wind Pressure (mmAq)
130
Rated Power Consumption (W) (50/60 Hz)
300(100V)
Full Height C(mm)
191
Full Length B(mm)
260
Dimensions J (mm)
3
Wind Speed (m/min)
400
Dimension G(mm)
125
Dimensions I (mm)
33.5
Warm Air Temperature (deg C)
310
Dimensions E (mm)
97
Dimensions D (mm)
101
Dimension F (mm)
47
Switch
(Switch, blower, hot air) three-stage
Dimension H (mm)
24
Weight (g)
About 740
Type
Welding only type
Accessories
X1 this filter, R-type stand, soft Shiobibo
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-203A1 02210686 159.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Bracket removal
5
From Japan
On 2017-04-07 07:44:29
Easy to use because it is handy type, but can also be hands-free.
This review is about item#02210686.
Tractor - of parts welding swallowtail plate
3
From Japan
On 2016-05-06 15:23:26
I think that is not well finish because it is not very well may. While I was looking for a long time went into the hand finally.
This review is about item#02210686.
Processing of PVC piping
5
From Japan
On 2015-10-18 03:33:21
Welding was smooth
This review is about item#02210686.
Welding operation of PVC
4
From Japan
On 2014-07-20 20:45:45
I thought that it might be better if you can adjust the temperature easily if possible if you feel good.
This review is about item#02210686.
Burr treatment of plastic products
5
From Japan
On 2013-09-25 15:51:25
It is the same as what I used to date, so it's not special, but I hope it is a bit lighter.
This review is about item#02210686.

Related Products