Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral tap for aluminium

5.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Grade Screw Type Chamfer Pitch Screw Length (mm) Shank Diameter d (phi mm) Pitch (mm) Grade of Female Screws TRUSCO Part Number Female Screw Type Surface Processing Neck Length l1 (mm) Tap Grade Tap Type Screw Length l (mm) Overall Length L (mm) Dimensions Lk (mm) Number of Flutes Manufacture'w product code Dimensions l2 (mm) Screw Diameter Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Grade Screw Type Chamfer Pitch Screw Length (mm) Shank Diameter d (phi mm) Pitch (mm) Grade of Female Screws TRUSCO Part Number Female Screw Type Surface Processing Neck Length l1 (mm) Tap Grade Tap Type Screw Length l (mm) Overall Length L (mm) Dimensions Lk (mm) Number of Flutes Manufacture'w product code Dimensions l2 (mm) Screw Diameter Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 P3 - 1.5P 1.75 - 8.5 - 6H, old JIS2 class - Metric screw thread NI (nitriding) - Grade P Spiral Tap (right 45 degree) 29 82 9 3 - 32 M12 - 1PC 1 AL-SP M12 X1.75 1.5P P3 04463961 -
Discontinued
[x]
5.5 P3 M 1.5P 1.5 24 7 1.5 - - - - - - - 24 75 8 3 ASHR010O1 32 M10 7 1pc 1 AL-SP 1.5P P3 M 10 X 1.5 52872654 21.99 SGD
Shipped after 2018-06-28
10 P3 - 1.5P 2 - 12.5 - - - Metric screw thread NI (nitriding) - Grade P Spiral Tap (right 45 degree) 32 95 13 3 - - M16 - 1PC 1 AL-SP P3 M16x2.0 (1.5P) 04464047 66.99 SGD
Shipped after 2018-06-28
2.5 P2 - 2.5P 0.4 - 3 - - - Metric screw thread NI (nitriding) 15 Grade P Spiral Tap (right 45 degree) 9.5 42 5 2 - - M2.3 - 1PC 1 AL-SP P2 M2.3x0.4 (2.5P) 04464074 -
Discontinued
[x]
8 P3 - 1.5P 2 - 10.5 - - - Metric screw thread NI (nitriding) - Grade P Spiral Tap (right 45 degree) 30 88 11 3 - - M14 - 1PC 1 AL-SP P3 M14x2.0 (1.5P) 04464004 50.99 SGD
Shipped after 2018-06-28
8 P3 - 2.5P 2 - 10.5 - - - Metric screw thread NI (nitriding) - Grade P Spiral Tap (right 45 degree) 30 88 11 3 - - M14 - 1PC 1 AL-SP P3 M14x2.0 (2.5P) 04464013 50.99 SGD
Shipped after 2018-06-28
10 P3 - 2.5P 2 - 12.5 - - - Metric screw thread NI (nitriding) - Grade P Spiral Tap (right 45 degree) 32 95 13 3 - - M16 - 1PC 1 AL-SP P3 M16x2.0 (2.5P) 04464056 69.99 SGD
Shipped after 2018-06-28
4.5 P3 - 2.5P 0.8 - 5.5 - 6H, old JIS2 class 397-4731 Metric screw thread NI (nitriding) 25 Grade P Spiral Tap (right 45degree) 16 60 7 3 - - M5 - 1PC 1 AL-SP P3 M5x0.8 (2.5P) 04464214 9.99 SGD
Shipped after 2018-06-27
3.2 P2 M 2.5P 0.5 9 4 0.5 - - - - 14 - - 9 46 6 3 ASHPQ3.0G - M3 4 1pc 1 AL+SP M 3 X 0.5 P2 (2.5P) 40390551 9.99 SGD
In stock
3.2 P2 - 2.5P 0.6 - 4 - 6H, old JIS2 class - Metric screw thread NI (nitriding) 20 Grade P Spiral Tap (right 45 degree) 13 48 6 3 - - M3.5 - 1PC 1 AL-SP P2 M3.5x0.6 (2.5P) 04464153 10.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - - 1pc 1 AL-SP M10 X1.5 2.5P P3 04463891 19.99 SGD
Shipped after 2018-06-28
3.2 P2 - 1.5P 0.5 - 4 - 6H, OLD JIS LEVEL 2 - Metric screw threads NI (nitriding processing) 18 Class P Spiral tap (45 degree right) 11 46 6 3 - - M3 - 1PC 1 AL-SP P two M3x0.5 (1.5P) 04464162 9.99 SGD
In stock
4 P3 - 1.5P 0.7 - 5 - 6H, OLD JIS LEVEL 2 - Metric screw threads NI (nitriding processing) 21 Class P Spiral tap (45 degree right) 13 52 7 3 - - M4 - 1PC 1 AL-SP P3 M4x0.7 (1.5P) 04464187 9.99 SGD
In stock
4.5 P3 - 1.5P 0.8 - 5.5 - 6H, OLD JIS LEVEL 2 - Metric screw threads NI (nitriding processing) 25 Class P Spiral tap (45 degree right) 16 60 7 3 - - M5 - 1PC 1 AL-SP P3 M5 X 0.8 (1.5 P) 04464205 10.99 SGD
In stock
4.5 P3 - 1.5P 1 - 6 - 6H, OLD JIS LEVEL 2 - Metric screw threads NI (nitriding processing) 30 Class P Spiral tap (45 degree right) 19 62 7 3 - - M6 - 1PC 1 AL-SP P three M6x1.0 (1.5P) 04464223 10.99 SGD
In stock
5 P3 - 1.5P 1.25 - 6.2 - 6H, OLD JIS LEVEL 2 - Metric screw threads NI (nitriding processing) - Class P Spiral tap (45 degree right) 22 70 8 3 - 31 M8 - 1PC 1 AL-SP P3 M8 X 1.25 (1.5 P) 04464241 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tap processing on aluminum plate
5
From Japan
On 2016-10-20 19:55:56
The tap stand to aluminum was spiral type, it did not go cleanly, but for aluminum materials it was made to be more sharp and very workable and very satisfied with the finish of processing .
This review is about item#4464223.
For tapping of foundry aluminum
5
From Japan
On 2015-11-08 12:59:06
I have tried various manufacturers and became this manufacturer. If cutting oil is attached, it can be used permanently.
This review is about item#04464187.
Screw thread of aluminum material
5
From Japan
On 2013-06-10 17:22:43
There was no stress at all and I was able to work very smoothly.
This review is about item#04464223.
Lathe machining, milling
5
From Japan
On 2010-01-28 03:42:53
Recently there are many bad taps, but this is outstanding in this. Since it is not necessary to insert a tap many times, work is very fast. I think this is a highly recommended tap.
This review is about item#04464162.

Related Products