Buy more than* S$200* and get FREE SHIPPING

Adjustable dice for parallel pipe threads

Thickness T (mm)
13
Outside Diameter D (phi mm)
38
Material
SKS (alloy tool steels)
...see all>
Product Options
ADD TO CART
Number of Chip Holes Number of Threads Pitch Adjusting Screw Dies Type Screw Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Chip Holes Number of Threads Pitch Adjusting Screw Dies Type Screw Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 19 19 - - PF1/4 1PC 1 AR-D PF1/4-19 (38) 04472632 -
Discontinued
[x]
4 28 28 Available Adjustable screw cutter circular dice PS1/8 1PC 1 AR-D PS1/8-28 (38) 04472955 -
Discontinued
[x]
ADD TO CART

Related Products