Buy more than* S$200* and get FREE SHIPPING

Titanium coating center drill 90°

Surface Processing
Tin coating
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Length Drill diameter d (phi mm) Material Drill length l(mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter d (mm) Flute Length l (mm) Shank Diameter D (mm) Helix Angle Shank Diameter (phi mm) Drill Shape Drill Length (mm) Center Form Drill Diameter Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Drill diameter d (phi mm) Material Drill length l(mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter d (mm) Flute Length l (mm) Shank Diameter D (mm) Helix Angle Shank Diameter (phi mm) Drill Shape Drill Length (mm) Center Form Drill Diameter Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 - HSS (high speed steel) HSS - 162-1939 1-0360 6 6.5 18 High helix 18 Sanwa standard 6.5 AType 6 90 1PC 1 CE-Q-V 6.0x90degx18 04476945 149.99 SGD
Shipped after 2018-04-23
- - HSS (high speed steel) HSS - 162-1891 1-0360 2.5 2.5 7.7 Strength twist - Sanwa standard - Type A - 50 1PC 1 CE-Q-V 2.5x90deg 04476902 31.99 SGD
In stock
- - HSS (high speed steel) HSS - 162-1912 1-0360 4 4.5 10 High helix - Sanwa standard - AType - 65 1PC 1 CE-Q-V 4.0x90deg 04476927 49.99 SGD
In stock
- 5 HSS (high speed steel) HSS 5.5 162-1921 1-0360 5 5.5 11 High helix - Sanwa standard - AType - 78 1PC 1 CE-Q-V 5.0x90deg 04476936 54.99 SGD
Shipped after 2018-04-23
- - HSS (high speed steel) HSS - 162-1904 1-0360 3 3 7.7 High helix - Sanwa standard - AType - 55 1PC 1 CE-Q-V 3.0x90deg 04476911 31.99 SGD
In stock
- - HSS (high speed steel) HSS - 162-1866 1-0360 1 1 4 High helix - Sanwa standard - AType - 35 1PC 1 CE-Q-V 1.0x90deg 04476875 27.99 SGD
In stock
- - High-speed-steel (HSS) - 162-1874 - 1.5 1.5 5 Strong twist - Yamawa standard - Type A - 40 1PC 1 CE-Q-V 1.5x90deg 04476884 24.99 SGD
In stock
- - High-speed-steel (HSS) - 162-1882 - 2 2 6 Strong twist - Yamawa standard - Type A - 45 1PC 1 CE-Q-V 2.0x90deg 04476893 26.99 SGD
In stock
ADD TO CART

Related Products