Buy more than* S$200* and get FREE SHIPPING

HIGH HELIX GROOVE JIS A-TYPE (CE-SA)

5.00 (1)
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 20 8 80 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 8.0x60deg 04478591 109.99 SGD
Shipped after 2018-01-23
6.3 16 6.3 71 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 6.3x60 04478582 50.99 SGD
Shipped after 2018-01-19
3.1 8 3.1 50 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 3.15x60deg 04478555 10.99 SGD
In stock
2.5 6.3 2.5 45 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 2.5x60degx6.3 04478546 8.99 SGD
In stock
10 25 10 100 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 10.0x60deg 04478521 179.99 SGD
Shipped after 2018-01-19
5 12.5 5 63 HSS (high speed steel) HSS 1PC 1 CE-SA JISA 5.0x60deg 04478573 26.99 SGD
Shipped after 2018-01-22
4 10 4 56 High-speed-steel (HSS) 1PC 1 CE-SA JISA 4.0x60deg 04478564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC processing
5
From Japan
On 2014-03-28 09:20:22
The unit price is cheap and sharpness is satisfied well
This review is about item#04478546.

Related Products