Buy more than* S$200* and get FREE SHIPPING

Long Shank center drill 60 °

5.00 (4)
Drill Shape
Yamawa standard
Center Form
Type A
Overall Length L (mm)
100
Point Angle (Degree)
60
Work Material
Low-carbon steel, medium carbon steel, alloy steel, stainless steel, cast iron
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Diameter d (mm) Shank Diameter D (mm) Blade Length l (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Diameter d (mm) Shank Diameter D (mm) Blade Length l (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.0 4 1 Torsion strength 1PC 1 CE-SL 1 X60degX4 L100 04478887 47.99 SGD
In stock
- 1.5 5 1.5 Strong twist 1PC 1 CE-SL L100 1.5x60degx5.0 04478896 36.99 SGD
In stock
120-8861 2.0 6 2 Strong twist 1PC 1 CE-SL L100 2.0x60degx6.0 04478905 40.99 SGD
In stock
120-8900 2.5 8 2.5 Torsion strength 1PC 1 CE-SL L100 2.5x60degx8.0 04478914 48.99 SGD
In stock
120-8942 3.0 8 3 Strong twist 1PC 1 CE-SL L100 3.0x60degx8.0 04478923 47.99 SGD
In stock
120-8985 4.0 10 4.5 Torsion strength 1PC 1 CE-SL L100 4.0x60x10.0 04478932 54.99 SGD
In stock
120-9027 5.0 12 5.5 Strong twist 1PC 1 CE-SL 5 X60degX12 L100 04478941 67.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of metal
5
From Japan
On 2018-04-16 13:36:27
I had short stuff, but long orders were necessary and order. I am glad that the letters of the case are easy to see.
This review is about item#4478896.
Cutting
5
From Japan
On 2013-07-17 21:50:03
I usually buy something from a different manufacturer, but I was asked and bought it. However, it is also satisfactory for the price despite entering the case neatly!
This review is about item#04478923.
Machining center
5
From Japan
On 2011-06-15 15:37:50
I think that it will last long and is good.
This review is about item#04478923.
For lathes
5
From Japan
On 2009-12-23 13:40:28
You may disconnect well.
This review is about item#04478896.

Related Products