Buy more than* S$200* and get FREE SHIPPING

Long Shank center drill 60 °

Overall Length L (mm)
150
Point Angle (Degree)
60
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter d (mm) Shank Diameter D (mm) Blade Length l (mm) Helix Angle Drill Shape Center Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter d (mm) Shank Diameter D (mm) Blade Length l (mm) Helix Angle Drill Shape Center Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 120-9035 1-0360 5.0 12 5.5 High helix Sanwa standard AType 1PC 1 CE-SL L150 5.0x60degx12.0 04479011 109.90 SGD
Shipped after 2017-09-26
HSS (high speed steel) HSS 120-8918 1-0360 2.5 8 2.5 High helix Sanwa standard AType 1PC 1 CE-SL L150 2.5x60degx8.0 04478984 69.70 SGD
Shipped after 2017-09-26
HSS (high speed steel) HSS 120-8837 1-0360 1.5 5 1.5 High helix Sanwa standard AType 1PC 1 CE-SL L150 1.5x60degx5.0 04478966 59.63 SGD
Shipped after 2017-09-26
HSS (high speed steel) HSS 120-8799 1-0360 1.0 4 1.0 High helix Sanwa standard AType 1PC 1 CE-SL L150 1.0x60degx4.0 04478957 69.70 SGD
Shipped after 2017-09-26
High-speed-steel (HSS) 120-8870 - 2.0 6 2 Strong twist Yamawa standard Type A 1PC 1 CE-SL L150 2.0x60degx6.0 04478975 55.59 SGD
In stock
High-speed-steel (HSS) 120-8951 - 3.0 8 3 Strong twist Yamawa standard Type A 1PC 1 CE-SL L150 3.0x60degx8.0 04478993 67.22 SGD
In stock
High-speed-steel (HSS) 120-8993 - 4.0 10 4.5 Torsion strength Yamawa standard Type A 1PC 1 CE-SL 4 X60degX10 L150 04479002 77.61 SGD
In stock
ADD TO CART

Related Products