Buy more than* S$200* and get FREE SHIPPING

Titanium coating center drill 60degree

Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Nominal d x Theta (mm x degree) Dimension l (mm) Material Dimensions D (mm) Dimensions L (mm) Blade Diameter d (mm) 2014 TRUSCO Published Page Flute Length l (mm) Hole corner Shank Diameter D (mm) Drill Shape Overall Length L (mm) TRUSCO Part Number Helix Angle Center Form Manufacture'w product code Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal d x Theta (mm x degree) Dimension l (mm) Material Dimensions D (mm) Dimensions L (mm) Blade Diameter d (mm) 2014 TRUSCO Published Page Flute Length l (mm) Hole corner Shank Diameter D (mm) Drill Shape Overall Length L (mm) TRUSCO Part Number Helix Angle Center Form Manufacture'w product code Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - HSS (high speed steel) HSS - - 6 1-0360 6.5 - 18 Sanwa standard 90 162-1858 High helix AType - TiN coating   1PC 1 CE-S-V 6.0x60deg 04477672 139.99 SGD
Shipped after 2018-01-19
- - HSS (high speed steel) HSS - - 0.7 - 0.7 - 3.5 - 35 - High helix AType - TiN coating   1PC 1 CE-S-V 0.7x60deg 04477541 38.99 SGD
Shipped after 2018-01-23
- - HSS (high speed steel) HSS - - 5 - 5.5 Sanwa standard 12 Sanwa standard 78 - High helix AType - TiN coating   1PC 1 CE-S-V 5.0x60deg D=12 04477663 78.99 SGD
Shipped after 2018-01-23
- - HSS (high speed steel) HSS - - 6 - 6.5 Sanwa standard 16 Sanwa standard 90 - High helix AType - TiN coating   1PC 1 CE-S-V 6.0x60deg D=16 04477681 139.99 SGD
Shipped after 2018-01-23
- - HSS (high speed steel) HSS - - 0.8 - 0.8 - 3.5 - 35 - High helix AType - TiN coating   1PC 1 CE-S-V 0.8x60deg 04477557 36.99 SGD
Shipped after 2018-01-23
- - HSS (high speed steel) HSS - - 5 1-0360 5.5 - 11 Sanwa standard 78 162-1840 High helix AType - TiN coating   1PC 1 CE-S-V 5.0x60deg 04477654 51.99 SGD
In stock
3x60 3 - 7.7 55 3 - 3 60degree 7.7 - 55 - - - VCE3.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CE-S-V 3 x60 degree x7.7 08168054 31.99 SGD
Shipped after 2018-01-19
- - - - - 3 - 3 - 8 - 55 - - - - -   1pc 1 CE-S-V 3.0 x60 degree D equal8.0 52886925 47.99 SGD
Shipped after 2018-01-23
- - - - - 0.7 - 0.7 - 3.5 - 35 - - - - -   1pc 1 CE-S-V 0.7 x60 degree 52886916 42.99 SGD
Shipped after 2018-01-23
- - - - - 0.4 - 0.4 - 3 - 35 - - - - -   1pc 1 CE-S-V 0.4 x60degree 04477514 38.99 SGD
Shipped after 2018-01-23
- - High-speed-steel (HSS) - - 1 - 1 - 4 - 35 162-1785 Strong twist Type A - Tin coating   1PC 1 CE-S-V 1.0x60deg 04477566 26.99 SGD
In stock
- - High-speed-steel (HSS) - - 1.5 - 1.5 - 5 Yamawa standard 40 162-1793 Strong twist Type A - Tin coating   1PC 1 CE-S-V 1.5x60deg 04477575 23.99 SGD
In stock
- - High-speed-steel (HSS) - - 2 - 2 - 6 - 45 162-1807 Strong twist Type A - Tin coating   1PC 1 CE-S-V 2.0x60deg 04477602 -
Discontinued
[x]
- - High-speed-steel (HSS) - - 2.5 - 2.5 - 7.7 Yamawa standard 50 162-1815 Torsion strength Type A - TiN coating   1PC 1 CE-S-V 2.5X60degX7.7 04477611 27.99 SGD
In stock
- - High-speed-steel (HSS) - - 3 - 3 - 7.7 Yamawa standard 55 162-1823 Strong twist Type A - Tin coating   1PC 1 CE-S-V 3 X60degX7.7 04477627 27.99 SGD
In stock
- - High-speed-steel (HSS) - - 3 - 3 Yamawa standard 8 Yamawa standard 55 - Strong twist Type A - Tin coating   1PC 1 CE-S-V 3.0x60deg D=8.0 04477636 41.99 SGD
In stock
- - High-speed-steel (HSS) - - 4 - 4.5 Yamawa standard 10 Yamawa standard 65 162-1831 Torsion strength Type A - TiN coating   1PC 1 CE-S-V 4.0x60deg 04477645 44.99 SGD
In stock
ADD TO CART

Related Products