Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Point tap for difficult-to-cut materials

Shank Diameter (mm)
8.5
Dimensions lk (mm)
9
Dimensions l2 (mm)
32
Dimensions k (mm)
6.5
Chamfer
4P
Shank Diameter d (phi mm)
8.5
Dimension l (mm)
29
Screw Type
M
Screw Diameter (mm)
12
Dimension d (mm)
8.5
Number of Flutes
3
Screw Diameter
M12
Grade
P4
Dimensions L (mm)
82
...see all>
Product Options
ADD TO CART
Shape Material Grade of Female Screws Female Screw Type Number of Chamfered Threads Tap Grade Tap Type File Cut Roughness Pitch (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material Grade of Female Screws Female Screw Type Number of Chamfered Threads Tap Grade Tap Type File Cut Roughness Pitch (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1.5 1.5 1pc 1 EH-PO P4 M12 x1.5 04481066 41.99 SGD
Shipped after 2018-06-29
socket Polyurethane 6H, old JIS2 class Metric thread 4.5 mountain P-class Point tap Details 1.25 1.25 1pc 1 EH-PO P4 M12 x1.25 04481057 41.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products