Buy more than* S$200* and get FREE SHIPPING

Straight Thread Tap

4.50 (4)
Grade
2
...see all>
Product Options
ADD TO CART
Number of Threads Dimension l (mm) Screw Length l (mm) Work Material Number of Chamfered Threads Dimensions Lk (mm) Number of Flutes Nominal Diameter (inch) Screw Diameter Nominal Designation Dimensions k (mm) Material Dimension d (mm) Chamfer Dimensions L (mm) Shank Diameter d (phi mm) Dimensions lk (mm) Female Screw Type Drill length l(mm) Tap Grade Compatible Machinability Material Types Standard Outside Diameter (mm) Tap Type Pitch Overall Length L (mm) Grade of Female Screws Blade Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Dimension l (mm) Screw Length l (mm) Work Material Number of Chamfered Threads Dimensions Lk (mm) Number of Flutes Nominal Diameter (inch) Screw Diameter Nominal Designation Dimensions k (mm) Material Dimension d (mm) Chamfer Dimensions L (mm) Shank Diameter d (phi mm) Dimensions lk (mm) Female Screw Type Drill length l(mm) Tap Grade Compatible Machinability Material Types Standard Outside Diameter (mm) Tap Type Pitch Overall Length L (mm) Grade of Female Screws Blade Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 - 40 Medium-carbon steel - - 4 - PF7/8 - - HSS (high speed steel) HSS - 3.5P - 24 - - - - - 30.201 - 14 90 - 7/8   1PC 1 PF 7/8-14 04568776 239.99 SGD
Shipped after 2018-01-26
14 - 35 Medium-carbon steel - - 4 - PF5/8 - - HSS (high speed steel) HSS - 3.5P - 19 - - 35 - - 22.911 - 14 82 - 5/8   1PC 1 PF 5/8-14 04568751 129.99 SGD
Shipped after 2018-01-26
28 - 19 Medium-carbon steel - - 4 - PF1/8 - 6 HSS (high speed steel) HSS - 1.5P - 8 9 - 19 - - 9.728 - 28 55 - 1/8   1PC 1 PF 1/8-28 (3) 04568566 22.99 SGD
Shipped after 2018-01-25
11 - 45 Medium-carbon steel - 24 4 1 PF1 - 21 HSS (high speed steel) HSS - 3.5P - 26 - PF,G - 2 - - Straight groove tap - 95 - -   1PC 1 PF 1'-11 04568347 219.99 SGD
Shipped after 2018-01-25
- 50 50 Medium-carbon steel 3.5 mountain 32 6 - PF2 PF2 29 HSS (high speed steel) HSS 38 3.5P 110 46 - PS,G - Second class Medium-carbon steel - Straight groove tap - 120 No: PS: A class G - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PF 2 -11 08167126 -
Discontinued
[x]
- 45 45 Medium-carbon steel 3.5 mountain 30 6 - PF1.1/2 PF1 1/2 26 HSS (high speed steel) HSS 32 3.5P 105 38 - PS,G - Second class Medium-carbon steel - Straight groove tap - 110 No: PS: A class G - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PF 1 1/2-11 08167117 449.99 SGD
Shipped after 2018-01-26
28 - 19 Medium carbon steel - 9 4 1/8 PF1/8 - 6 High-speed-steel (HSS) - 3.5P - 8 - PF, G - 2 - - Straight groove taps - 55 - -   1PC 1 PF 1/8-28 04568557 18.99 SGD
Shipped after 2018-01-22
19 - 28 medium carbon steel - 12 4 1/4 PF1/4 - 9 High-speed-steel (HSS) - 3.5P - 11 - PF, G - 2 - - Straight groove tap - 62 - -   1PC 1 PF 1/4-19 04568523 26.99 SGD
Shipped after 2018-01-22
19 - 28 Medium carbon steel - 14 4 3/8 PF3/8 - 11 High-speed-steel (HSS) - 3.5P - 14 - PF, G - 2 - - Straight groove taps - 65 - -   1PC 1 PF 3/8-19 04568706 41.99 SGD
Shipped after 2018-01-22
14 - 35 medium carbon steel - 17 4 1/2 PF1/2 - 14 High-speed-steel (HSS) - 3.5P - 18 - PF, G - 2 - - Straight groove tap - 80 - -   1PC 1 PF 1/2-14 04568496 66.99 SGD
Shipped after 2018-01-22
14 - 35 Medium carbon steel - 20 4 3/4 PF3/4 - 17 High-speed-steel (HSS) - 3.5P - 23 - PF, G - 2 - - Straight groove taps - 85 - -   1PC 1 PF 3/4-14 04568672 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threading to SUS303 material
4
From Japan
On 2016-03-04 15:30:35
It is not a tap for stainless steel but it was cut well for SUS 303 partner
This review is about item#04568706.
Shuffle the pipe screw
5
From Japan
On 2015-10-27 18:25:12
I did not understand where the local dealer was dealing with, I did not understand the standards, but I was able to investigate somehow and ordered the standards. I was saved because I could arrive early and work soon.
This review is about item#04568706.
Tap hole processing
5
From Japan
On 2014-08-29 18:43:03
It can be used normally and can be used without any change with other goods (expensive). Because it is domestic, it is safe.
This review is about item#04568706.
Threading of plastic pipe
4
From Japan
On 2010-01-20 09:06:23
Manufacturers are extremely good in terms of durability, discharge of scum, sharpness. There are cheap ones, but bad or bad, you can not use it for work.
This review is about item#04568672.

Related Products