Buy more than* S$200* and get FREE SHIPPING

Pipe tap straight screw

Chamfer
3.5P
Tap Grade
2
...see all>
Product Options
ADD TO CART
Female Screw Type Tap Type Overall Length L (mm) Number of Threads Work Material Standard Outside Diameter (mm) Number of Flutes Screw Length l (mm) Screw Diameter Dimensions Lk (mm) Material Nominal Diameter (inch) Dimensions k (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female Screw Type Tap Type Overall Length L (mm) Number of Threads Work Material Standard Outside Diameter (mm) Number of Flutes Screw Length l (mm) Screw Diameter Dimensions Lk (mm) Material Nominal Diameter (inch) Dimensions k (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PS,Rp Straight groove tap 82 14 Medium-carbon steel 22.911 4 35 PS5/8 18 HSS (high speed steel) HSS 5/8 15 19 1PC 1 PS 5/8-14 04570501 139.99 SGD
Shipped after 2018-05-30
PS,Rp Straight groove tap 90 14 Medium-carbon steel 30.201 4 40 PS7/8 22 HSS (high speed steel) HSS 7/8 19 24 1PC 1 PS 7/8-14 04570517 239.99 SGD
Shipped after 2018-06-01
PS,Rp Straight groove tap 95 11 Medium-carbon steel - 5 45 PS1 24 HSS (high speed steel) HSS 1 21 26 1PC 1 PS 1'-11 04570246 209.99 SGD
Shipped after 2018-05-31
PS, Rp Straight groove taps 55 28 Medium carbon steel - 4 19 PS1/8 9 High-speed-steel (HSS) 1/8 6 8 1PC 1 PS 1/8-28 04570377 18.99 SGD
Shipped after 2018-05-28
PS, Rp Straight groove taps 62 19 Medium carbon steel - 4 28 PS1/4 12 High-speed-steel (HSS) 1/4 9 11 1PC 1 PS 1/4-19 04570352 26.99 SGD
Shipped after 2018-05-28
PS, Rp Straight groove taps 65 19 Medium carbon steel - 4 28 PS3/8 14 High-speed-steel (HSS) 3/8 11 14 1PC 1 PS 3/8-19 04570474 41.99 SGD
Shipped after 2018-05-28
PS, Rp Straight groove taps 80 14 Medium carbon steel - 4 35 PS1/2 17 High-speed-steel (HSS) 1/2 14 18 1PC 1 PS 1/2-14 04570334 66.99 SGD
Shipped after 2018-05-28
PS, Rp Straight groove taps 85 14 Medium carbon steel - 4 35 PS3/4 20 High-speed-steel (HSS) 3/4 17 23 1PC 1 PS 3/4-14 04570456 119.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products