Buy more than* S$200* and get FREE SHIPPING

Short taper thread taps for pipe

4.67 (3)
Grade
2
...see all>
Product Options
ADD TO CART
Dimension l1 (mm) Number of Flutes Shank Diameter (mm) Shank Diameter d (phi mm) Screw Diameter Chamfer Female Screw Type Dimensions L (mm) Number of Threads per inch Dimension l (mm) Pitch Screw Type Number of Chamfered Threads Blade Diameter Pitch (mm) Shank Diameter (phi mm) Compatible Machinability Material Types Material 2014 TRUSCO Published Page Overall Length L (mm) Tap Grade TRUSCO Part Number Dimensions lk (mm) Screw Length (mm) Tap Type Drill length l(mm) Number of Threads Dimensions Lk (mm) Dimension d (mm) 2015 Trusco Published Pages Dimensions k (mm) Work Material Manufacture'w product code Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Number of Flutes Shank Diameter (mm) Shank Diameter d (phi mm) Screw Diameter Chamfer Female Screw Type Dimensions L (mm) Number of Threads per inch Dimension l (mm) Pitch Screw Type Number of Chamfered Threads Blade Diameter Pitch (mm) Shank Diameter (phi mm) Compatible Machinability Material Types Material 2014 TRUSCO Published Page Overall Length L (mm) Tap Grade TRUSCO Part Number Dimensions lk (mm) Screw Length (mm) Tap Type Drill length l(mm) Number of Threads Dimensions Lk (mm) Dimension d (mm) 2015 Trusco Published Pages Dimensions k (mm) Work Material Manufacture'w product code Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 5 - 26 PT1 - PT,Rc 95 - 35 11 - 2.5 mountain PT1-11 - 26 - HSS (high speed steel) HSS 1-0328 95 - 121-3253 24 35 - 35 11 24 26 - 21 Medium-carbon steel - 1PC 1 S-PT 1'-11 04575602 249.99 SGD
Shipped after 2018-04-27
27.5 6 - 46 PT2 - PT,Rc 120 - 42.5 - - 2.5 mountain PT1 2 - 46 Medium-carbon steel HSS (high speed steel) HSS 1-0328 120 Second class 121-3377 - 42.5 Straight groove tap 42.5 - 38 46 - 35 Medium-carbon steel - 1PC 1 S-PT 2 -11 08167257 -
Discontinued
[x]
10.5 4 8 8 PT1/16 2.5P - 55 28 16.5 28 PT - PT1/16-28 28 8 - - - 55 - 121-2982 - 16.5 - 16.5 28 9 8 1 0391 6 - TSPT01K-8 1pc 1 S-PT 1/16-28 (8 phi) 06782824 22.99 SGD
In stock
17 4 - 18 PT1/2 - PT, Rc 80 - 27 14 - 2.5 mountains PT 1/2-14 - 18 - High-speed-steel (HSS) - 80 - 121-3172 17 27 - 27 14 17 18 - 14 medium carbon steel - 1PC 1 S-PT 1/2-14 04575654 81.99 SGD
In stock
12.5 4 - 11 PT1/4 - PT, Rc 62 - 19.5 19 - 2.5 mountains PT 1/4-19 - 11 - High-speed-steel (HSS) - 62 - 121-3067 12 19.5 - 19.5 19 12 11 - 9 medium carbon steel - 1PC 1 S-PT 1/4-19 04575663 30.99 SGD
In stock
10.5 4 - 8 PT1/8 - PT, Rc 55 - 16.5 28 - 2.5 pile PT 1/8-28 - 8 - High-speed-steel (HSS) - 55 - 121-3024 9 16.5 - 16.5 28 9 8 - 6 Medium carbon steel - 1PC 1 S-PT 1/8-28 04575672 22.99 SGD
In stock
19 4 - 23 PT3/4 - PT, Rc 85 - 29 14 - 2.5 mountains PT 3/4-14 - 23 - High-speed-steel (HSS) - 85 - 121-3211 20 29 - 29 14 20 23 - 17 medium carbon steel - 1PC 1 S-PT 3/4-14 04575715 139.99 SGD
In stock
14 4 - 14 PT3/8 - PT, Rc 65 - 21 19 - 2.5 pile PT 3/8-19 - 14 - High-speed-steel (HSS) - 65 - 121-3130 14 21 - 21 19 14 14 - 11 Medium carbon steel - 1PC 1 S-PT 3/8-19 04575724 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For installation of exhaust thermometer
5
From Japan
On 2018-03-13 18:26:52
Even with a small amount of cutting oil it is not heavy and I can tap it smoothly I think that the specialty is the quality of late.
This review is about item#4575672.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.

Related Products