Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Tap

Chamfer
2.5P
...see all>
Product Options
ADD TO CART
Grade Screw Length (mm) Shank Part Corner Width (mm) Pitch Pitch (mm) Shank Diameter d (phi mm) Material 2014 TRUSCO Published Page Female Screw Type Grade of Female Screws Surface Processing Shape Tap Grade TRUSCO Part Number Tap Type Overall Length L (mm) 2015 Trusco Published Pages Pilot Hole Diameter (phi mm) Manufacture'w product code Number of Flutes Shank Diameter (mm) Screw Length l (mm) Screw Diameter Screw Type Dimensions Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Screw Length (mm) Shank Part Corner Width (mm) Pitch Pitch (mm) Shank Diameter d (phi mm) Material 2014 TRUSCO Published Page Female Screw Type Grade of Female Screws Surface Processing Shape Tap Grade TRUSCO Part Number Tap Type Overall Length L (mm) 2015 Trusco Published Pages Pilot Hole Diameter (phi mm) Manufacture'w product code Number of Flutes Shank Diameter (mm) Screw Length l (mm) Screw Diameter Screw Type Dimensions Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P2 - 3.2 0.5 - 7 HSS (high speed steel) HSS 1-0269 Metric screw thread 6H, old JIS2 class Ox (oxidation) M6 following is the projected center. Grade P 225-8218 Spiral Tap (right 45degree) 46 - 2.5 - 3 - 11 M3 - 6 1PC 1 SU2-SP P2 M3x0.5 37045337 10.99 SGD
Shipped after 2018-06-25
P2 - 4.5 0.80 - 5.5 HSS (high speed steel) HSS 1-0269 Metric screw thread 6H, old JIS2 class OX (oxidized) - Grade P 225-8234 Spiral Tap (right 45 degree) 60 - 4.2 - 3 - 16 M5 - 7 1PC 1 SU2-SP P2 M5x0.8 04583783 10.99 SGD
Shipped after 2018-06-25
P3 22 5.0 1.25 1.25 6.2 - - - - - - - 225-8251 - 70 1 0321 6.8 SU2MR8.0N 3 6.2 22 M8 M 8 1pc 1 SU2-SP P3 M8 X1.25 04583817 16.99 SGD
Shipped after 2018-06-25
P2 - 4 0.7 - 5 HSS (high speed steel) HSS - Metric screw thread 6H, old JIS2 class OX (oxidation) M6 following is the projected center. Grade P 225-8226 Spiral Tap (right 45 degree) 52 - 3.3 - 3 - 13 M4 - 7 1PC 1 SU2-SP P2 M4x0.7 04583774 10.99 SGD
Shipped after 2018-06-25
P3 - 8.0 2.00 - 10.5 HSS (high speed steel) HSS - Metric screw thread - OX (oxidized) - Grade P - Spiral Tap (right 45 degree) 88 - 12.0 - 4 - 30 M14 - 11 1PC 1 SU2-SP P3 M14x2.0 04583616 54.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products