Buy more than* S$200* and get FREE SHIPPING

Touch Connector FUJI Mail Connector, Metal

Vacuum Pressure (kPa)
-100(10Torr)
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Screw Dimension (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Tube Insertion Length (mm) TRUSCO Part Number Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimensions A (mm) Dimensions L (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimension (mm) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Tube Insertion Length (mm) TRUSCO Part Number Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimensions A (mm) Dimensions L (mm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 12 Compressed air 33.0 - 158-7650 - - - - 1-1219   1PC 1 12-02M 02123712 3.99 SGD
In stock
R3/8 12 Compressed air 28.5 - 158-7668 - - - - 1-1219   1PC 1 12-03M 02123746 4.99 SGD
In stock
R1/2 12 Compressed air 40.0 - 158-7676 - - - - 1-1219 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-04M 02123773 5.99 SGD
In stock
R1/4 4 Compressed air 15.0 - 158-7528 - - - - 1-1219   1PC 1 4-02M 02123904 11.99 SGD
In stock
M5x0.8 4 Compressed air 7.0 - 158-7501 - - - - 1-1219   1PC 1 4-M5M 02123922 2.99 SGD
Shipped after 2018-05-28
R3/8 8 Compressed air 22.5 - 158-7609 - - - - 1-1219 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8-03M 02124324 3.99 SGD
In stock
R1/4 10 Compressed air 26.5 - 158-7625 - - - - -   1PC 1 10-02M 02123527 3.99 SGD
In stock
R3/8 10 Compressed air 27.5 17.8 158-7633 8 17 27.1 20.7 1-1219   1PC 1 10-03M 02123554 3.99 SGD
In stock
R1/8 6 Compressed air 9.0 - 158-7552 - - - - -   1PC 1 6-01M 02124044 2.99 SGD
In stock
R1/8 8 Compressed air 15.5 - 158-7587 - - - - -   1PC 1 8-01M 02124263 2.99 SGD
In stock
R1/8 4 Compressedair 6.5 - 158-7510 - - - - 1-1219   1PC 1 4-01M 02123877 2.99 SGD
In stock
R1/4 6 Compressed air 13.5 - 158-7561 - - - - -   1PC 1 6-02M 02124071 2.99 SGD
In stock
R3/8 6 Compressed air 26 16.3 158-7579 4 17 20.7 14.3 -   1PC 1 6-03M 02124105 3.99 SGD
In stock
R1/4 8 Compressed air 16.5 - 158-7595 - - - - -   1PC 1 8-02M 02124297 2.99 SGD
In stock
R1/8 10 Compressed air 22.0 - 158-7617 - - - - 1-1219   1PC 1 10-01M 02123493 3.99 SGD
In stock
R1/2 10 Compressed air 41.5 - 158-7641 - - - - 1-1219 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-04M 02123581 5.99 SGD
In stock
M5x0.8 6 Compressed air 8.5 - 158-7544 - - - - 1-1219 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6-M5M 02124123 2.99 SGD
In stock
ADD TO CART

Related Products