Buy more than* S$200* and get FREE SHIPPING

Touch Connector Fuji / Female Connector, Metal

Vacuum Pressure (kPa)
-100
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air
Material (Body)
Zinc alloy
...see all>
Product Options
ADD TO CART
Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Weight (g) 2014 TRUSCO Published Page Screw Dimension (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number Tube Insertion Length (mm) Outer Diameter C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (H)(mm) Dimensions B (mm) Dimensions A (mm) Weight (g) 2014 TRUSCO Published Page Screw Dimension (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) TRUSCO Part Number Tube Insertion Length (mm) Outer Diameter C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1-1219 R1/2 5 to 60 12 158-8150 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12-04F 02123764 8.99 SGD
Shipped after 2018-01-22
- - - - 1-1219 R1/8 5 to 60 8 158-8079 - -   1PC 1 8-01F 02124254 3.99 SGD
In stock
- - - - 1-1219 R1/2 5 to 60 10 158-8125 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10-04F 02123572 8.99 SGD
Shipped after 2018-01-22
- - - - 1-1219 R3/8 5 to 60 10 158-8117 - -   1PC 1 10-03F 02123545 4.99 SGD
In stock
- - - - 1-1219 R1/4 5 to 60 12 158-8133 - -   1PC 1 12-02F 02123703 4.99 SGD
In stock
- - - - 1-1219 R3/8 5 to 60 12 158-8141 - -   1PC 1 12-03F 02123737 4.99 SGD
In stock
- - - - 1-1219 R1/4 5 to 60 4 158-8036 - -   1PC 1 4-02F 02123895 6.99 SGD
Shipped after 2018-01-22
- - - - 1-1219 R3/8 5 to 60 8 158-8095 - -   1PC 1 8-03F 02124315 4.99 SGD
In stock
21 16 29.8 39.5 - R3/8 5 to 60 6 158-8061 16.3 (Maximum) 13.0   1PC 1 6-03F 02124096 4.99 SGD
Shipped after 2018-01-22
- - - - - R1/4 5 - 60 10 158-8109 - -   1PC 1 10-02F 02123511 4.99 SGD
In stock
- - - - - R1/8 5 - 60 4 158-8028 - -   1PC 1 4-01F 02123861 2.99 SGD
In stock
- - - - - R1/8 5 - 60 6 158-8044 - -   1PC 1 6-01F 02124035 2.99 SGD
In stock
- - - - - R1/4 5 - 60 6 158-8052 - -   1PC 1 6-02F 02124062 3.99 SGD
In stock
- - - - - R1/4 5 - 60 8 158-8087 - -   1PC 1 8-02F 02124281 3.99 SGD
In stock
ADD TO CART

Related Products