Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Touch Connector FUJI / Speed ​​Controller A (Resin)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Screw Nominal Diameter
1/4B
Connection Screw Type
R
Tube Insertion Length (mm)
17.5
Double-sided Width (H)(mm)
14
Dimensions C (phi mm)
15
Dimension B1 (mm)
44.9
Dimensions B2 (mm)
50
Dimensions E (mm)
23.5
Dimensions A (mm)
24.2
Operating Pressure Range (MPa)
0.05-0.7
Dimensions L (mm)
17.5
Operating Temperature Range (deg C)
-5-+60
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
35.5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 8R-02SC-I 05724047 11.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products