Buy more than* S$200* and get FREE SHIPPING

Touch Connector Fuji / Speed Controller alpha, Resin

5.00 (1)
Material (seal) (R Screw)
Nitrile rubber
Control Directions
Meter out
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.7
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions B (mm) Dimensions A (mm) Tube Insertion Length (mm) Dimensions L (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Screw Dimensions T Fluid Dimension E (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Double-sided Width (H)(mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions B (mm) Dimensions A (mm) Tube Insertion Length (mm) Dimensions L (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Screw Dimensions T Fluid Dimension E (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 158-8800 17 54.3 48.3 24.5 26.6 - 18.5 1-1414 -5 to +60 R1/4 Compressedair 17 51   1PC 1 10R-02SC-O 02124534 15.99 SGD
In stock
8 158-8788 14 49.9 44.9 23.5 24.2 - 17.5 1-1414 -5 to +60 R1/4 Compressedair 15 35.5   1PC 1 8R-02SC-O 02124902 10.99 SGD
In stock
8 158-8770 14 46.9 41.9 20.5 24.2 - 16.5 1-1414 -5 to +60 R1/8 Compressedair 15 30.5   1PC 1 8R-01SC-O 02124893 10.99 SGD
In stock
6 158-8761 14 45.4 42.2 22.5 21.7 16.3 16.5 - -5 to +60 R1/4 Compressed air 13 27.5   1PC 1 6R-02SC-O 02124805 9.99 SGD
In stock
10 158-8818 17 55.3 49.3 25.5 26.6 - 19.1 1-1414 -5 to +60 R3/8 Compressed air 17 58   1PC 1 10R-03SC-O 02124543 15.99 SGD
In stock
8 158-8796 17 50.9 45.9 24.5 24.2 - 18.1 1-1414 -5 to +60 R3/8 Compressed air 15 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8R-03SC-O 02124911 15.99 SGD
In stock
10 158-8826 21 59.3 53.3 29.5 26.6 - 21.5 1-1414 -5 to +60 R1/2 Compressed air 17 76 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10R-04SC-O 02124552 18.99 SGD
Shipped after 2018-06-27
12 158-8834 19 61 52 27 29.1 - 20.6 1-1414 -5 to +60 R3/8 Compressed air 20 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12R-03SC-O 02124613 17.99 SGD
In stock
12 158-8842 21 65 56 31 29.1 - 23 1-1414 -5 to +60 R1/2 Compressed air 20 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12R-04SC-O 02124622 18.99 SGD
Shipped after 2018-06-27
6 158-8753 12 42.4 39.3 19.5 21.7 - 15.5 - -5 - +60 R1/8 Compressed air 13 22   1PC 1 6R-01SC-O 02124796 9.99 SGD
In stock
6 158-8745 12 39.3 36.2 16.4 21.7 - 12.4 - -5 - +60 M5x0.8 Compressed air 13 20   1PC 1 6R-M5SC-O 02124814 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting air cylinder speed
5
From Japan
On 2016-06-10 13:08:45
It is as usual as it is always used.
This review is about item#02124796.

Related Products