Buy more than* S$200* and get FREE SHIPPING

Touch Connector FUJI/Different Diameter Union, Resin

3.00 (3)
Vacuum Pressure (kPa)
-100(10Torr)
Material (seal) (R Screw)
Nitrile rubber
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Fluid
Compressed air
Compatible
(Tube) TE, TP, MTP polyurethane tube, TN type nylon tube
...see all
Product Options
ADD TO CART
Weight (g) Compatible Tube Outer Diameter D1 (mm) Material (Body) Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Effective Sectional Area (mm2) Operating temperature Limits Compatible Tube Outer Diameter D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Tube Outer Diameter D1 (mm) Material (Body) Dimensions C2 (mm) TRUSCO Part Number Dimensions C1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimension F (mm) Dimensions A (mm) Effective Sectional Area (mm2) Operating temperature Limits Compatible Tube Outer Diameter D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.0 10 Polyacetal 9.5 158-8419 15.7 17.0 20.0 4.2 7.0 38.7 Urethane: 28.0 Nylon: 36.0 Air -5 to 60deg C (23 to 140degreeF) 12 1PC 1 10R-12U 02123694 5.59 SGD
In stock
6.5 4 Polyacetal 6.0 158-8389 12.9 11.0 13.0 3.2 6.0 32.3 Urethane: 3.0 Nylon: 5.5 Air -5 to 60deg C (23 to 140degreeF) 6 1PC 1 4R-06U 02124001 3.45 SGD
In stock
9.5 6 Polyacetal 7.0 158-8397 14.1 13.0 15.0 3.2 6.0 34.8 Urethane: 10.5 Nylon: 14.0 Air -5 to 60deg C (23 to 140degreeF) 8 1PC 1 6R-08U 02124227 3.68 SGD
In stock
12.0 8 Poly acetal 8.5 158-8401 15.3 15.0 17.0 4.2 7.0 36.8 Urethane: 18.0 Nylon:27.0 Air -5-60deg C (23-140degreeF) 10 1PC 1 8R-10U 02124412 4.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Reuse of different diameter hose
5
From Japan
On 2009-10-09 11:17:55
By using different diameters, things that are unnecessary can be reused.
This review is about item#02123694.
Size down of the hose you want to connect continuously.
3
From Japan
On 2008-11-14 13:19:01
If you do not remove frequently, it is cheaper than coupler and easy to connect.
This review is about item#02124227.
Connection of air hose
1
From Japan
On 2007-11-20 18:29:05
When the hose is not connected, the ring is stingy and it is noisy. When connecting the hose and removing it, it is very hard to use since it can not come off unless you push the ring fairly strongly and pull out the hose. If you rarely do inserting / removing, you may not be particularly concerned, but I think that it is not suitable for the purpose of inserting / withdrawing at a relatively high frequency.
This review is about item#02123694.

Related Products