Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Speed Controller alpha Type

3.25 (4)
...see all>
Product Options
ADD TO CART
Double-sided Width (H)(mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Material (screw, needles) Operating Temperature Range (deg C) Type Dimensions C (phi mm) Fluid Working Pressure Weight (g) Connection Diameter Dimension B1 (mm) Material (Body) Specification Dimensions B2 (mm) TRUSCO Part Number Operating temperature Limits Fluid 2014 TRUSCO Published Page Dimensions E (mm) Color (Body) Dimensions A (mm) Screw Dimensions T Control Directions Compatible Tube Outer Diameter D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (H)(mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Material (screw, needles) Operating Temperature Range (deg C) Type Dimensions C (phi mm) Fluid Working Pressure Weight (g) Connection Diameter Dimension B1 (mm) Material (Body) Specification Dimensions B2 (mm) TRUSCO Part Number Operating temperature Limits Fluid 2014 TRUSCO Published Page Dimensions E (mm) Color (Body) Dimensions A (mm) Screw Dimensions T Control Directions Compatible Tube Outer Diameter D (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 0.05 to 0.7 Metal -5 to +60 - 13 Compressed air - 22 - 35.7 Plastic - 38.9 158-6998 - Compressed air - 16 Black 22.3 M5x0.8 Meter out 6 22 1PC 1 F6R-M5SC-O 02123003 9.99 SGD
In stock
- 0.05 - 0.7 Metal - - - - 0.05 - 0.7MPa 23 M5x0.8 - Plastic Meter-out type - - (No freezing) 60deg C - -5 Compressed air - - Black - M5x0.8 Meter out 4 - 1PC 1 F4R-M5SC-O 36983597 -
Discontinued
[x]
- - - - Meter-out type - - 0.05 to 0.7MPa 96.0 R1/2 - - - - 423-4537 (No freezing) -5 to 60 deg C - 1-1414 - - - - - - - 1PC 1 F12R-04SC-O 48898936 22.99 SGD
Shipped after 2018-04-26
21 0.05 to 0.7 Metal -5 to +60 - 17 Compressedair - 79 - 53.7 Plastic - 59.7 423-4511 - Compressedair 1-1414 29.5 Black 26.8 R1/2 Meter out 10 21.5 1PC 1 F10R-04SC-O 02122897 17.99 SGD
Shipped after 2018-04-26
- 0.05 to 0.7 Metal - - - - 0.05 to 0.7MPa 78 R3/8 - Plastic Meter-out type - 423-4529 (Nofreezing)-5 to 60degC Compressedair 1-1414 - Black - R3/8 Meter out 12 - 1PC 1 F12R-03SC-O 36983536 15.99 SGD
In stock
12 0.05 - 0.7 Metal - - 13 Compressed air - 26 - 39.3 Plastic - 42.4 158-6980 Air -5 to 60deg C (23 to 140degreeF) Compressed air - 19.5 Black 22.3 R1/8 Meter out 4 15.5 1PC 1 F4R-01SC-O 02122924 9.99 SGD
In stock
12 0.05 - 0.7 Metal -5 - +60 - 13 Compressed air - 25 - 39.3 Plastic - 42.4 158-7005 - Compressed air - 19.5 Black 22.3 R1/8 Meter out 6 15.5 1PC 1 F6R-01SC-O 02122967 10.99 SGD
In stock
14 0.05 - 0.7 Metal -5 - +60 - 15 Compressed air - 37 - 44.9 Plastic - 49.9 158-7013 - Compressed air - 23.5 Black 24.8 R1/4 Meter out 6 17.5 1PC 1 F6R-02SC-O 02122985 10.99 SGD
In stock
14 0.05 - 0.7 Metal -5 - +60 - 15 Compressed air - 32.5 - 41.9 Plastic - 46.9 158-7021 - Compressed air - 20.5 Black 24.8 R1/8 Meter out 8 16.5 1PC 1 F8R-01SC-O 02123021 10.99 SGD
In stock
14 0.05 - 0.7 Metal -5 - +60 - 15 Compressed air - 37.5 - 41.9 Plastic - 49.9 158-7030 - Compressed air - 23.5 Black 24.8 R1/4 Meter out 8 17.5 1PC 1 F8R-02SC-O 02123046 11.99 SGD
In stock
17 0.05 - 0.7 Metal - - 17 Compressed air - 60 - 49.7 Plastic - 55.7 158-7048 Air -5-60deg C (23-140degreeF) Compressed air - 25.5 Black 26.8 R3/8 Meter out 8 19.1 1PC 1 F8R-03SC-O 02123064 14.99 SGD
In stock
17 0.05 - 0.7 Metal -5 - +60 - 17 Compressed air - 54 - 48.7 Plastic - 54.7 158-7056 - Compressed air - 24.5 Black 26.8 R1/4 Meter out 10 18.5 1PC 1 F10R-02SC-O 02122872 13.99 SGD
In stock
17 0.05 - 0.7 Metal -5 - +60 - 17 Compressed air - 61 - 49.7 Plastic - 55.7 158-7064 - Compressed air - 25.5 Black 26.8 R3/8 Meter out 10 19.1 1PC 1 F10R-03SC-O 02122881 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Adjust the drawing speed to the air cylinder
4
From Japan
On 2015-05-28 15:18:14
It was inexpensive as seen in size. It can be used without problems.
This review is about item#02123064.
Mounting on an air cylinder
4
From Japan
On 2015-05-06 12:53:41
It is cheaper than other manufacturers, but please cut down the cost one step further.
This review is about item#02122881.
I use it for machinery in general.
4
From Japan
On 2014-09-10 14:12:00
Tube pouring place has weak air sometimes leaks
This review is about item#02122967.
We are trying to pipeline it from the inside of the room with a tube attached to the drain outlet of the compressor.
1
From Japan
On 2010-08-28 10:21:32
It is very convenient because you can precisely adjust the flow rate and fix the one you set once. Also, because it is compact, it can be used in the gap under the compressor.
This review is about item#02123046.

Related Products