Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Speed Controller Beta

1.00 (1)
Color (Body)
White
Material (screw, needles)
Metal
Control Directions
Meter out
Maximum Allowable Working Pressure (Compressed Air) (MPa)
0.05 to 0.7
Operating Temperature Range (deg C)
-5 to +60
Fluid
Compressed air
Material (Body)
Brass / resin
...see all>
Product Options
ADD TO CART
Screw Dimensions T Dimensions L (mm) Compatible Tube Outer Diameter D (mm) Weight (g) Double-sided Width (H)(mm) TRUSCO Part Number Dimensions C (phi mm) Dimension r (mm) Dimension B1 (mm) Dimensions B2 (mm) Tube Insertion Length (mm) Dimensions p (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions T Dimensions L (mm) Compatible Tube Outer Diameter D (mm) Weight (g) Double-sided Width (H)(mm) TRUSCO Part Number Dimensions C (phi mm) Dimension r (mm) Dimension B1 (mm) Dimensions B2 (mm) Tube Insertion Length (mm) Dimensions p (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/2 22.5 12 108 21 - 20 32.9 56.5 65.5 - 21.7 30.5 - 29.3   1PC 1 FB12R-04SCW-O 05727224 20.99 SGD
Shipped after 2018-01-25
R1/4 18.5 10 62.5 17 - 17 30.9 48.7 54.7 - 20.2 24.5 - 26.8   1PC 1 FB10R-02SCW-O 05725797 15.99 SGD
Shipped after 2018-01-25
R3/8 19.1 10 69.5 17 - 17 30.9 49.7 55.7 - 20.2 25.5 - 26.8   1PC 1 FB10R-03SCW-O 05726034 16.99 SGD
Shipped after 2018-01-25
R1/2 21.5 10 87.5 21 - 17 30.9 53.7 59.7 - 20.2 29.5 - 26.8   1PC 1 FB10R-04SCW-O 05727093 20.99 SGD
Shipped after 2018-01-25
R3/8 20.1 12 90 19 - 20 32.9 52.5 61.5 - 21.7 26.5 - 29.3   1PC 1 FB12R-03SCW-O 05726646 18.99 SGD
Shipped after 2018-01-25
R1/8 15 4 29.5 12 158-7421 13 22 39.3 42.4 - 14.5 19 1-1415 22.3   1PC 1 FB4R-01SCW-O 02123143 11.99 SGD
Shipped after 2018-01-24
M5x0.8 12.5 4 26.5 12 158-7412 13 22 35.7 38.9 - 14.5 15.5 1-1415 22.3   1PC 1 FB4R-M5SCW-O 02123161 11.99 SGD
Shipped after 2018-01-25
R1/4 17 6 41.5 14 158-7455 15 25.5 44.9 49.9 - 17 23 1-1415 24.8   1PC 1 FB6R-02SCW-O 02123204 13.99 SGD
Shipped after 2018-01-24
M5x0.8 12.5 6 25.5 12 158-7439 13 22 35.7 38.9 - 14.5 15.5 1-1415 22.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FB6R-M5SCW-O 02123222 10.99 SGD
Shipped after 2018-01-24
R1/8 16 8 37 14 158-7463 15 25.5 41.9 46.9 - 17 20 1-1415 24.8   1PC 1 FB8R-01SCW-O 02123247 12.99 SGD
Shipped after 2018-01-25
R1/4 17 8 42 14 158-7471 15 25.5 44.9 49.9 - 17 23 1-1415 24.8   1PC 1 FB8R-02SCW-O 02123265 12.99 SGD
Shipped after 2018-01-25
R3/8 19.1 8 68.5 17 158-7480 17 30.9 49.7 55.7 - 20.2 25.5 1-1415 26.8   1PC 1 FB8R-03SCW-O 02123283 16.99 SGD
Shipped after 2018-01-25
R1/8 15 6 28.5 12 158-7447 13 22 39.3 42.4 12.5 14.5 19 - 22.3   1PC 1 FB6R-01SCW-O 02123186 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbon dioxide piping
1
From Japan
On 2011-02-24 13:14:02
Another item description is described in the item description column. It is not a mini series, so it is not suitable for control in low flow range.
This review is about item#02123186.

Related Products