Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Union Wye

4.80 (5)
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Compatible Tube
TE, TP, MTP polyurethane tube, TN type nylon tube
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C (phi mm) Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions C (phi mm) Dimensions p (mm) Dimensions B (mm) Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
158-6271 4 10 10.8 31.6 20.8 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 3.1 Resin (flame resistant PBT) 1PC 1 FR4-00UY 02122452 3.99 SGD
Shipped after 2018-02-26
158-6289 6 12 13 34.2 25 Compressed air: 1 water: 0.3 Compressed air: -5 to 60 water: 5 to 40 4.4 Resin (fire resistant PBT) 1PC 1 FR6-00UY 02122601 3.99 SGD
Shipped after 2018-02-26
158-6297 8 14 15 37.7 29 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 6.2 Resin (flame resistant PBT) 1PC 1 FR8-00UY 02122766 4.99 SGD
Shipped after 2018-02-26
158-6301 10 17 18 43 35 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 10.8 Resin (flame resistant PBT) 1PC 1 FR10-00UY 02122224 5.99 SGD
Shipped after 2018-02-26
158-6319 12 20 21 46.6 41 Compressed air: 1 water: 0.3 Compressed air: -5 to 60 water: 5 to 40 16.4 Resin (fire resistant PBT) 1PC 1 FR12-00UY 02122364 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Automatic assembly machine
5
From Japan
On 2014-03-12 13:41:17
It is small and looks good, I want to repeat.
This review is about item#02122452.
Used for line machinery
5
From Japan
On 2012-11-14 16:23:59
It is small because it is easy to use in a narrow area of ​​the air line.
This review is about item#02122452.
Water piping of experiment equipment
4
From Japan
On 2012-10-10 15:40:54
Especially it was able to be used without problems.
This review is about item#02122224.
It is used for branching of factory air.
5
From Japan
On 2012-10-10 13:28:54
Both durability and price are very satisfying and useful.
This review is about item#02122601.
I use it for branching of a gas mixing nozzle.
5
From Japan
On 2012-09-25 13:15:54
There is no substitute product in this situation. It is very useful in price and sending date etc. I look forward to working with you.
This review is about item#02122601.

Related Products