Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mega Touch Tube Polyurethane Tube

4.50 (2)
Burst Pressure (MPa)
4
Maximum Vacuum Pressure
-100kPa
Maximum Working Pressure (MPa)
1
Material (Body)
Polyurethane
Color
Black
...see all>
Product Options
ADD TO CART
Description 2 Fluid Type 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description 2 Fluid Type 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 4x2.5 -5 to +60 100 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 MTP-4x2.5 02125322 70.99 SGD
Shipped after 2018-06-29
- AirVacuum Normal type 1-1331 6x4.5 -5 to +60 100 158-9512   1Roll 1 MTP-6 02125347 119.99 SGD
Shipped after 2018-06-25
- - - 1-1331 12x9 -5 to +60 100 158-9571   1Roll 1 MTP-12 02125304 439.99 SGD
Shipped after 2018-06-29
- - - 1-1331 8x6 -5 to +60 100 158-9539   1Roll 1 MTP-8 02125365 229.99 SGD
Shipped after 2018-06-29
- - - 1-1331 10x7.5 -5 to +60 100 158-9555   1Roll 1 MTP-10 02125286 319.99 SGD
Shipped after 2018-06-29
- Air / vacuum Normal type - 10x7.5 -5 - +60 20 158-9547   1Roll 1 MTP-10 02125295 74.99 SGD
Shipped after 2018-06-25
- Air / vacuum Normal type - 12x9 -5 - 60 20 158-9563   1Roll 1 MTP-12 02125313 109.99 SGD
Shipped after 2018-06-25
- Air / vacuum Normal type - 4x2.5 -5 - 60 20 161-6013   1Roll 1 MTP-4x2.5 02125331 16.99 SGD
Shipped after 2018-06-25
- Air / vacuum Normal type - 6x4.5 -5 - 60 20 158-9504   1Roll 1 MTP-6 02125356 26.99 SGD
Shipped after 2018-06-25
Large type series Air / vacuum Normal type - 8x6 -5 - 60 20 158-9521   1Roll 1 MTP-8 02125374 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tube for 4 w D shock air adjustment
5
From Japan
On 2013-09-16 22:51:54
With just good rigidity, we were able to clean our handling.
This review is about item#02125331.
Irrigation tube
4
From Japan
On 2013-03-19 17:12:47
Because the inner diameter is a little big, it is good that you can easily insert the nozzle. It is better if the curl is easier to heal.
This review is about item#02125374.

Related Products