Buy more than* S$200* and get FREE SHIPPING

New Cloth Tape No.760

4.71 (7)
Deploying Force (g/10 mm)
275
Adhesion (g/10mm)
235
Base Material Thickness (mm)
0.095
Tensile Strength (kg/10mm)
6.8
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Width (mm) Deployment Force (N/10mm) Color Tensile Strength (N/10mm) Tensile Strength (N/25mm) Adhesive Power (N/10mm) Holding Power (mm) Tuck (ball No.) Adhesive Tape Thickness (mm) Extensibility (%) Deployment Force (N/25mm) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Width (mm) Deployment Force (N/10mm) Color Tensile Strength (N/10mm) Tensile Strength (N/25mm) Adhesive Power (N/10mm) Holding Power (mm) Tuck (ball No.) Adhesive Tape Thickness (mm) Extensibility (%) Deployment Force (N/25mm) Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 2.7 Brown 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.760 75947033 309.99 SGD
Shipped after 2018-01-22
- 75 2.7 Brown 67 - 2.3 - - Rubber-based 0.15 - - Special fiber   1Box(24Roll) 1 No.760 75947067 349.99 SGD
Shipped after 2018-01-22
5.75 75 - - 67 167.5 2.3 - 25 - 0.15 12 6.75 -   1roll 1 No.760 50852874 15.99 SGD
In stock
- 38 2.7 Brown 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(36Roll) 1 No.760 75947042 279.99 SGD
Shipped after 2018-01-22
- 60 2.7 Brown 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.760 75947051 349.99 SGD
Shipped after 2018-01-22
- 50 2.7 Green 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.760 75947085 329.99 SGD
Shipped after 2018-01-22
- 50 2.7 Blue 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.760 75947094 349.99 SGD
Shipped after 2018-01-22
- 50 2.7 Red 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.760 75947103 349.99 SGD
Shipped after 2018-01-22
- 50 2.7 Yellow 67 - 2.3 - - Rubber-based 0.15 - - Special fiber *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.760 75947076 349.99 SGD
Shipped after 2018-01-22
5.75 50 2.70 Brown 67.0 167.5 2.30 0.0 25 Rubber 0.150 12 6.75 PET CLOTH   1Roll 1 No.760 07236774 9.99 SGD
In stock
5.75 50 2.70 White 67.0 167.5 2.30 0.0 25 Rubber type 0.150 12 6.75 PET cloth   1Roll 1 No.760 07236783 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-03-05 23:07:09
Easy to use
This review is about item#07236774.
Close corrugated cardboard
4
From Japan
On 2016-03-02 17:54:19
Although it is very sturdy and easy to use, it is just a matter of coming out a lot of lint on the outside while using it ... If it does not exist it is satisfactory in terms of strength.
This review is about item#07236774.
Cardboard box packing tape
5
From Japan
On 2014-07-01 13:20:50
Adhesive strength and tape are strong and can be cut by hand. It can also be used for heavy packaging, it can be used even when stacked. Etc. are good.
This review is about item#07236774.
Cardboard packing
4
From Japan
On 2012-05-31 09:43:41
It is strong and has adhesive strength, but it feels durable or difficult to cut.
This review is about item#07236774.
Packing heavy items
5
From Japan
On 2012-05-08 16:01:52
There is a problem of peeling if it is a conventional cloth tape, I purchased this item this time. I am very satisfied with the powerful and clean cutting.
This review is about item#07236774.
Packing work
5
From Japan
On 2009-03-02 09:39:22
The tape breaks well, the adhesive strength is strong, even after peeling it is not sticky and it is beautiful. Because tape winding is also long as 50m Good!
This review is about item#07236783.
We use it as a packaging tape when packing heavy items on Kraft paper.
5
From Japan
On 2008-05-27 14:51:45
If it is compared with the usual cloth tape at a price, it will be more than double the price, but it is stronger than the tape with strength such as other vinyl cloth tape. In case of heavy packaging or packaging requiring strict packing doing. Without worry of tearing or torn during delivery after packing, it is recommended for those who need strength as they are very secure and easy to use.
This review is about item#07236774.

Related Products