Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Evercel OPP Tape No.820EV

4.57 (7)
Deployment Force (N/10mm)
0.73
Tensile Strength (N/10mm)
45.8
Adhesive Power (N/10mm)
2.4
Base Material Thickness (mm)
0.03
Tensile Strength (kg/10mm)
4.67
Tape Thickness (mm)
0.052
Extensibility (%)
150
Base Material
OPP
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Tape Width (mm) Color Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Tape Width (mm) Color Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic 100 38 Transparency 74.5 17 244.8   1Box(60Roll) 1 No.820EV 05748093 -
Discontinued
[x]
Acrylic 1000 50 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.820EV 75946507 -
Discontinued
[x]
Acrylic 1000 60 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.820EV 75946516 -
Discontinued
[x]
Acrylic 1000 50 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.820EV 75946446 219.99 SGD
Shipped after 2018-05-01
Acrylic 100 50 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(50Roll) 1 No.820EV 75946403 -
Discontinued
[x]
Acrylic 1000 60 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.820EV 75946455 209.99 SGD
Shipped after 2018-05-01
Acrylic 100 60 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No.820EV 75946412 -
Discontinued
[x]
Acrylic 100 75 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.820EV 75946421 -
Discontinued
[x]
Acrylic 100 25 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No.820EV 75946464 -
Discontinued
[x]
Acrylic 100 25 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No.820EV 75946385 -
Discontinued
[x]
Acrylic 1000 38 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.820EV 75946437 209.99 SGD
Shipped after 2018-05-01
Acrylic 100 60 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(40Roll) 1 No.820EV 75946473 -
Discontinued
[x]
Acrylic 100 75 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.820EV 75946482 -
Discontinued
[x]
Acrylic 100 38 Brown 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.820EV 75946394 -
Discontinued
[x]
Acrylic 1000 38 Transparent 74.5 - 244.8 *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.820EV 75946491 -
Discontinued
[x]
Acrylic type 100 50 Transparent 86.7 17 275   1Pack(5Roll) 1 No.820EV 09893152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2016-03-27 11:53:08
Good use but high
This review is about item#09893152.
Packing of acrylic products
4
From Japan
On 2014-12-10 11:27:38
I have already purchased for years. Although it is used for packing a corrugated cardboard box, since the product is heavy, adhesion is necessary, but it has arrived at the customer without particular trouble so far.
This review is about item#09893152.
packing
5
From Japan
On 2014-09-21 12:02:04
Although it can not say cheap, after all, the quality is good and the work efficiency is good accordingly, so I think that COSPA is expensive.
This review is about item#09893152.
I use it for packing work
5
From Japan
On 2014-06-27 15:59:09
It looks beautiful and I think that it is easy to use with strength as well. I am using a 100 m roll. I do not have much trouble of exchange and I think that garbage can be fewer. There is nothing to say if you sell case
This review is about item#09893152.
Packing work
3
From Japan
On 2013-12-05 19:35:07
We bought exclusively for packing work, 50 m volume will soon disappear, so we choose 100 m volume, usability is not different from other companies, after all, is it a cost aspect only?
This review is about item#09893152.
For packing
5
From Japan
On 2013-09-24 08:59:56
I have been using this tape for almost 11 years since I started using MonotaRo. Because we use a lot of quantity as packing, we are suitable for our price in terms of price, we have used feeling without any problems at all.
This review is about item#09893152.
Packing of goods.
5
From Japan
On 2008-06-09 10:52:41
I have been using it for a long time, I was looking for a place that I can buy at a cheaper amount than the amount I had previously purchased. Sekisui tape is not quite cheap so it was really nice to purchase it cheaply here. I am using, I think that the adhesion is strong though it is thin. Pulling strength is also fine even if pulling with a good force, letters can be written cleanly from the top and we are not going to cheat other than this tape at our company.
This review is about item#05623922.

Related Products