Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PE Stretching String Joby

5.00 (3)
Winding Type
Removal
Length of 1 Roll (m)
3600
Length (m)
3600
Color
White
Weight (kg)
2
Material
PE rope
Type
Binding material for machinery
TRUSCO Part Number
120-5978
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 #28 02219007 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing of goods
5
From Japan
On 2014-12-10 14:06:57
Since there are no handling shops in this region (region), I bought it.
This review is about item#02219007.
With automatic binding machine
5
From Japan
On 2014-08-07 16:33:54
It seems that there is no feeling or hook-and-bite coming out as compared with the previous other company
This review is about item#02219007.
For automatic binding machine
5
From Japan
On 2013-04-09 09:09:11
I used something more expensive before, but this is enough. Consumables should be cheaper!
This review is about item#02219007.

Related Products