Buy more than* S$200* and get FREE SHIPPING

Bevel Gear, Miter Gear

4.67 (3)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C(JIS G 4051)
...see all>
Product Options
ADD TO CART
Boss Length BL (mm) Number of Gears Type Surface Processing Shape Assembly Distance A (mm) Outer Diameter (phi mm) Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Speed Ratio Face Width (W)(mm) Pitch Circle Diameter (phi mm) Boss Diameter B (mm) Module Accuracy Class Tolerance Tooth Profile Gear Width (mm) Hole Diameter d (phi mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Length BL (mm) Number of Gears Type Surface Processing Shape Assembly Distance A (mm) Outer Diameter (phi mm) Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Speed Ratio Face Width (W)(mm) Pitch Circle Diameter (phi mm) Boss Diameter B (mm) Module Accuracy Class Tolerance Tooth Profile Gear Width (mm) Hole Diameter d (phi mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 25 - Blackening - 23 26.4 11.2 15.21 14 26.4 25 0.042361111111 6 25 20 1 Class8JISN(formerlyJIS4grade) H7classJIS(holediameter) Namiha 6 6 0.04   1PC 1 BSM1025 00245411 11.99 SGD
Shipped after 2018-04-25
10 30 - Blackening B2 28 31.4 13.7 18.43 16 31.4 30 0.042361111111 7 30 24 1 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Full depth tooth 7 8 0.09   1PC 1 BSM1030 00245427 13.99 SGD
Shipped after 2018-04-25
9 20 - Blackening - 23 26.7 11.3 15.24 13 26.7 25 1:01 6 25 22 1.25 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 6 8 0.04   1PC 1 BSM1220 00245436 10.99 SGD
Shipped after 2018-04-27
9.2 25 - Blackening - 28 33.0 13.2 17.95 16 33 31.25 1:01 7 31.25 25 1.25 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 7 8 0.06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM1225 00245445 12.99 SGD
Shipped after 2018-04-26
23 20 - Blackening - 60 64.2 32.1 41.98 37 64.2 60 1:01 15 60 46 3.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 15 15 0.55   1PC 1 BSM3020 00245551 27.99 SGD
Shipped after 2018-04-27
25 20 - Blackening - 65 74.9 32.5 44.32 40 74.9 70 1:01 18 70 60 3.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 18 20 0.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM3520 00245585 35.99 SGD
Shipped after 2018-04-27
24.5 20 - Blackening - 72 85.7 34.8 46.66 48 85.7 80 1:01 18 80 65 4.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 18 20 1   1PC 1 BSM4020 00245612 44.99 SGD
Shipped after 2018-04-27
25 25 - Blackening - 85 105.7 37.8 52.51 45 105.7 100 1:01 22 100 80 4.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 22 18 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM4025 00245621 62.99 SGD
Shipped after 2018-04-26
32 30 - Blackening - 100 125.7 42.8 49.82 56 125.7 120 1:01 28 120 90 4.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 28 28 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM4030 00245637 93.99 SGD
Shipped after 2018-04-27
28 20 - Blackening - 88 107.1 41.5 55.99 48 107.1 100 1:01 22 100 80 5.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 22 25 2   1PC 1 BSM5020 00245646 68.99 SGD
Shipped after 2018-04-27
13.5 30 - Blackening - 36 39.3 18.1 18.43 21 39.3 37.5 1:01 8 37.5 30 1.25 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 8 10 0.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM1230 00245454 18.99 SGD
Shipped after 2018-04-27
16 30 - Blackening - 50 62.8 21.4 30.85 28 62.8 60 1:01 14 60 45 2.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 14 16 0.4   1PC 1 BSM2030 00245515 26.99 SGD
Shipped after 2018-04-25
12.5 30 - Blackening - 40 47.1 18.6 25.3 22 47.1 45 1:01 10 45 35 1.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 10 12 0.18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM1530 00245481 20.99 SGD
Shipped after 2018-04-26
16 30 - Blackening - 62 78.5 26.3 38.4 34 78.5 75 1:01 18 75 55 2.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 18 18 0.92   1PC 1 BSM2530 00245542 37.99 SGD
Shipped after 2018-04-27
17.5 25 - Blackening - 55 66 25.5 35.53 32 66 62.5 1:01 15 62.5 50 2.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 15 15 0.54   1PC 1 BSM2525 00245533 31.99 SGD
Shipped after 2018-04-27
25 30 - Blackening - 85 110 35 49.82 45 110 105 1:01 22 105 90 3.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 22 25 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM3530 00245603 76.99 SGD
Shipped after 2018-04-27
11.5 25 - Blackening - 34 39.6 16.3 21.65 19 39.6 37.5 1:01 8 37.5 30 1.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 8 10 0.12   1PC 1 BSM1525 00245472 17.99 SGD
Shipped after 2018-04-26
13 25 - Blackening - 43 52.8 19.4 27.42 24 52.8 50 1:01 12 50 40 2.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 12 12 0.26   1PC 1 BSM2025 00245506 23.99 SGD
Shipped after 2018-04-26
24 30 - Blackening - 75 94.2 32.1 46.94 42 94.2 90 1:01 22 90 65 3.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 22 22 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BSM3030 00245576 51.99 SGD
Shipped after 2018-04-26
20 20 - Blackening - 50 53.5 26.8 35.97 32 53.5 50 1:01 14 50 40 2.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 14 15 0.33   1PC 1 BSM2520 00245524 20.99 SGD
In stock
20 25 - Blackening - 65 79.2 29.6 41.63 37 79.2 75 1:01 18 75 60 3.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 18 15 0.94   1PC 1 BSM3025 00245567 34.99 SGD
Shipped after 2018-04-26
17.5 25 - Blackening - 70 92.4 28.7 43.37 37 92.4 87.5 1:01 22 87.5 60 3.5 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 22 18 1.3   1PC 1 BSM3525 00245594 45.99 SGD
Shipped after 2018-04-27
12 20 - Blackening - 35 42.8 16.4 24.29 21 42.8 40 1:01 12 40 34 2.0 Class 8 JIS N (formerly JIS4 grade) H7 class JIS (hole diameter) Namiha 12 12 0.16   1PC 1 BSM2020 00245497 14.99 SGD
In stock
28 25T Bevel gear (Maitagiya) Blackening B2 98 132.1 39 57.72 48 - 125 1:1 - 125 100 5.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 28 25 3.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM5025 00245655 94.99 SGD
Shipped after 2018-04-27
40 30 Bevel gear (Maitagiya) Blackening B2 125 157.1 53.5 77.12 70 - 150 1:1 - 150 120 5.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 35 35 6.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM5030 00245664 139.99 SGD
Shipped after 2018-04-27
29.5 20 Bevel gear (Maitagiya) Blackening B2 102 128.5 46.2 64.64 55 - 120 1:1 - 120 95 6.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 28 30 3.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM6020 00245673 92.99 SGD
Shipped after 2018-04-26
35 25 Bevel gear (Maitagiya) Blackening B2 120 158.5 49.2 72.59 60 - 150 1:1 - 150 120 6.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 35 30 5.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM6025 00245682 139.99 SGD
Shipped after 2018-04-27
42 25 Bevel gear (Maitagiya) Blackening B2 155 211.3 60.7 90.68 75 - 200 1:1 - 200 150 8.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 45 40 13 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM8025 00245743 399.99 SGD
Shipped after 2018-04-27
48 30 Bevel gear (Maitagiya) Blackening B2 150 188.5 64.2 94.56 85 - 180 1:1 - 180 140 6.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 45 40 11 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM6030 00245691 289.99 SGD
Shipped after 2018-04-27
50 30 Bevel gear (Maitagiya) Blackening B2 170 219.9 70 103.64 94 - 210 1:1 - 210 160 7.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 50 45 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM7030 00245725 669.99 SGD
Shipped after 2018-04-27
40 20 Bevel gear (Maitagiya) Blackening B2 135 171.3 60.7 84.31 70 - 160 1:1 - 160 130 8.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 36 40 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM8020 00245734 179.99 SGD
Shipped after 2018-04-27
55 30 Bevel gear (Maitagiya) Blackening B2 190 251.3 75.7 112.71 102 - 240 1:1 - 240 180 8.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 55 50 17 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM8030 00245752 709.99 SGD
Shipped after 2018-04-27
37.6 20 Bevel gear (Maitagiya) Blackening B2 120 149.9 55.1 76.75 65 - 140 1:1 - 140 115 7.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 33 35 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM7020 00245707 179.99 SGD
Shipped after 2018-04-27
40 25 Bevel gear (Maitagiya) Blackening B2 140 184.9 57.5 84.14 70 - 175 1:1 - 175 130 7.0 JIS N 8 class (formerly JIS4 grade) JIS H7 class (hole diameter) Namiha 40 35 9.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BSM7025 00245716 329.99 SGD
Shipped after 2018-04-27
8 20 - Black oxide finish B2 20 21.4 10.7 14.65 13 21.4 20 1:1 6 20 16 1.0 JIS grade N8 (formerly JIS grade 4) JIS grade H7 (hole diameter) Full depth tooth 6 6 0.02   1PC 1 BSM1020 00245402 9.99 SGD
In stock
13 20 - Black oxide finish B2 30 32.1 16.1 21.32 19 32.1 30 1:1 8 30 26 1.5 JIS grade N8 (formerly JIS grade 4) JIS grade H7 (hole diameter) Full depth tooth 8 10 0.08   1PC 1 BSM1520 00245463 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
My own pilot screwdriver
4
From Japan
On 2016-09-29 17:47:14
It might have been good if the thickness was a bit smaller. Functionally there is no problem.
This review is about item#245402.
Machine of our company
5
From Japan
On 2016-02-14 14:37:43
You can request us to search it immediately
This review is about item#00245585.
For motor power transmission
5
From Japan
On 2014-04-07 08:19:56
It was a good product as expected.
This review is about item#00245402.

Related Products