Buy more than* S$200* and get FREE SHIPPING

Opponent Thread
1
Surface Finish
Cutting
Pressure Angle (Degree)
20
Twist
Right
Material
FC200(JIS G5501)
...see all>
Product Options
ADD TO CART
Pitch Circle Diameter P.C.D. (mm) Weight (kg) Face Width (W)(mm) Number of Gears Dimensions BL (mm) Reduction Ratio Boss Diameter B (mm) Tooth Profile Hole Diameter d (phi mm) Dimensions C (mm) Outside Diameter D (phi mm) Dimensions L (mm) Surface Processing Module Shape Tolerance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Circle Diameter P.C.D. (mm) Weight (kg) Face Width (W)(mm) Number of Gears Dimensions BL (mm) Reduction Ratio Boss Diameter B (mm) Tooth Profile Hole Diameter d (phi mm) Dimensions C (mm) Outside Diameter D (phi mm) Dimensions L (mm) Surface Processing Module Shape Tolerance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 0.06 10 30 10 1:30 20 Namiha 6 23 32 20 - 1 K4 H7 grade JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF1030S 00249541 10.99 SGD
Shipped after 2018-01-29
20 0.02 10 20 10 0.055555555556 16 Full depth tooth 6 18 22 20 - 1 K4 JIS H7 class (hole diameter d)   1PC 1 HF1020S 00249523 6.99 SGD
In stock
40 0.12 10 40 10 0.069444444444 26 Namiha 8 28 42 20 - 1 - H7classJIS(holediameterd)   1PC 1 HF1040S 00249557 12.99 SGD
Shipped after 2018-01-26
50 0.16 10 50 10 1:50 30 Namiha 8 33 52 20 - 1 - H7 class JIS (hole diameter d)   1PC 1 HF1050S 00249566 20.99 SGD
Shipped after 2018-01-29
60 0.22 10 60 10 0.083333333333 30 Namiha 10 38 62 20 - 1 - H7 class JIS (hole diameter d)   1PC 1 HF1060S 00249575 14.99 SGD
Shipped after 2018-01-29
60 0.24 12 40 10 1:40 30 Namiha 12 42.5 63 22 - 1.5 - H7 class JIS (hole diameter d)   1PC 1 HF1540S 00249627 14.99 SGD
Shipped after 2018-01-29
80 0.74 22 40 13 1:40 45 Namiha 12 55.5 84 35 - 2 - H7 class JIS (hole diameter d)   1PC 1 HF2040S 00249697 29.99 SGD
Shipped after 2018-01-29
120 1.2 22 60 13 0.083333333333 50 Namiha 12 75.5 124 35 - 2 - H7 class JIS (hole diameter d)   1PC 1 HF2060S 00249715 45.99 SGD
Shipped after 2018-01-30
50 0.4 22 20 14 1:20 35 Namiha 12 43.5 55 36 - 2.5 - H7 class JIS (hole diameter d)   1PC 1 HF2520S 00249733 15.99 SGD
Shipped after 2018-01-30
125 1.1 22 50 14 1:50 50 Namiha 15 81 130 36 - 2.5 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF2550S 00249776 41.99 SGD
Shipped after 2018-01-30
180 3.1 30 60 15 0.083333333333 70 Namiha 20 112 180 43 - 3 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF3060S 00249855 79.99 SGD
Shipped after 2018-01-30
80 1.5 35 20 17 1:20 60 Namiha 20 68.5 88 52 - 4 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF4020S 00249873 43.99 SGD
Shipped after 2018-01-30
500 51.6 72 50 28 1:50 160 Namiha 32 305 520 100 - 10 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF10050S 00249496 1,709.99 SGD
Shipped after 2018-01-30
600 66 72 60 28 0.083333333333 160 Namiha 32 355 620 100 - 10 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF10060S 00249505 2,199.99 SGD
Shipped after 2018-01-30
45 0.2 12 30 10 1:30 30 Namiha 10 35 48 22 - 1.5 - H7 class JIS (hole diameter d)   1PC 1 HF1530S 00249611 11.99 SGD
Shipped after 2018-01-29
40 0.26 22 20 13 1:20 33 Namiha 12 35.5 44 35 - 2 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF2020S 00249663 13.99 SGD
Shipped after 2018-01-30
60 0.54 22 30 13 1:30 40 Namiha 12 45.5 64 35 - 2 - H7 class JIS (hole diameter d)   1PC 1 HF2030S 00249681 21.99 SGD
Shipped after 2018-01-30
240 6.5 35 60 17 0.083333333333 80 Namiha 20 148.5 248 52 - 4 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF4060S 00249925 149.99 SGD
Shipped after 2018-01-30
90 1.2 28 30 15 1:30 55 Namiha 20 67 90 43 - 3 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF3030S 00249821 39.99 SGD
Shipped after 2018-01-30
200 4.6 35 50 17 1:50 70 Namiha 20 128.5 208 52 - 4 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF4050S 00249916 109.99 SGD
Shipped after 2018-01-30
120 2.5 30 40 15 1:40 55 Namiha 20 82 120 43 - 3 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF3040S 00249837 49.99 SGD
Shipped after 2018-01-30
150 2.4 30 50 15 1:50 63 Namiha 20 97 150 43 - 3 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF3050S 00249846 62.99 SGD
Shipped after 2018-01-30
120 2.4 35 30 17 1:30 60 Namiha 20 88.5 128 52 - 4 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF4030S 00249891 61.99 SGD
Shipped after 2018-01-30
300 28 72 30 28 1:30 140 Namiha 32 205 320 100 - 10 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF10030S 00249471 919.99 SGD
Shipped after 2018-01-30
400 40 72 40 28 1:40 140 Namiha 32 255 420 100 - 10 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF10040S 00249487 1,169.99 SGD
Shipped after 2018-01-30
30 0.08 12 20 10 1:20 22 Namiha 8 27.5 33 22 - 1.5 - H7 class JIS (hole diameter d)   1PC 1 HF1520S 00249593 12.99 SGD
Shipped after 2018-01-29
75 0.44 14 50 10 1:50 40 Namiha 12 50 78 24 - 1.5 - H7 class JIS (hole diameter d)   1PC 1 HF1550S 00249636 21.99 SGD
Shipped after 2018-01-30
90 0.52 14 60 10 0.083333333333 40 Namiha 12 57.5 93 24 - 1.5 - H7 class JIS (hole diameter d)   1PC 1 HF1560S 00249645 27.99 SGD
Shipped after 2018-01-29
100 0.96 22 40 14 1:40 45 Namiha 15 68.5 105 36 - 2.5 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF2540S 00249767 33.99 SGD
Shipped after 2018-01-30
60 0.7 28 20 15 1:20 50 Namiha 20 52 60 43 - 3 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF3020S 00249803 25.99 SGD
Shipped after 2018-01-30
200 19 72 20 28 1:20 140 Namiha 32 155 220 100 - 10 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF10020S 00249453 799.99 SGD
Shipped after 2018-01-30
100 0.96 22 50 13 1:50 48 Namiha 12 65.5 104 35 - 2 - H7 class JIS (hole diameter d)   1PC 1 HF2050S 00249706 31.99 SGD
Shipped after 2018-01-29
75 0.64 22 30 14 1:30 40 Namiha 12 56 80 36 - 2.5 - H7 class JIS (hole diameter d)   1PC 1 HF2530S 00249751 26.99 SGD
Shipped after 2018-01-30
150 1.4 22 60 14 0.083333333333 55 Namiha 15 93.5 135 36 - 2.5 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF2560S 00249785 50.99 SGD
Shipped after 2018-01-30
160 3.6 35 40 17 1:40 70 Namiha 20 108.5 168 52 - 4 - H7 class JIS (hole diameter d) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HF4040S 00249907 80.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.

Related Products