Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Miter Gears

4.00 (3)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:1, you have to purchase a fit commodity separately.
Surface Finish
Cutting
Helix Angle (Degree)
35
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C(JIS G 4051)
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter Tolerance Boss Diameter B (mm) Hole Diameter d (phi mm) Boss Length BL (mm) Allowable torque T (N m) Surface Processing Assembly Distance A (mm) Pricision Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Weight (kg) Face Width (W)(mm) Number of Gears Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter Tolerance Boss Diameter B (mm) Hole Diameter d (phi mm) Boss Length BL (mm) Allowable torque T (N m) Surface Processing Assembly Distance A (mm) Pricision Tip Distance F (mm) Overall Length L (mm) Hole Length S (mm) Outside Diameter D (phi mm) Pitch Circle Diameter P.C.D. (mm) Weight (kg) Face Width (W)(mm) Number of Gears Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H7classJIS 16 6 8 - Blackoxidefinish 20 JISN8class(formerlyJIS4grade) 10.6 13.48 12 21.2 20 0.02 4.5 20 1   1PC 1 PBS1020R 00246617 8.99 SGD
In stock
H7 class JIS 20 6 8 - Black oxide finish 23 JISN8 class (formerly JIS4 grade) 11 15.01 14 26.1 25 0.04 6 25 1   1PC 1 PBS1025R 00246635 13.99 SGD
Shipped after 2018-06-25
H7 class JIS 35 12 12.5 - Black oxide finish 40 JISN8 class (formerly JIS4 grade) 18.41 25.11 22 46.82 30 0.24 10 30 1.5   1PC 1 PBS1530R 00246775 31.99 SGD
Shipped after 2018-06-27
H7 class JIS 34 10 12 - Black oxide finish 35 JISN8 class (formerly JIS4 grade) 16.1 22.15 19 42.3 20 0.15 9 20 2   1PC 1 PBS2020R 00246793 17.99 SGD
Shipped after 2018-06-26
H7 class JIS 45 16 16 - Black oxide finish 50 JISN8 class (formerly JIS4 grade) 21.23 30.59 28 62.45 30 0.39 14 30 2   1PC 1 PBS2030R 00246811 40.99 SGD
Shipped after 2018-06-26
H7 class JIS 65 22 24 - Black oxide finish 75 JISN8 class (formerly JIS4 grade) 31.81 46.59 42 93.62 30 1.3 22 30 3   1PC 1 PBS3030R 00247012 52.99 SGD
Shipped after 2018-06-26
H7 class JIS - - - - Black oxide finish - JISN8 class (formerly JIS4 grade) - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBS3520R 00247037 -
Discontinued
[x]
H7 class JIS 25 8 9.3 - Black oxide finish 28 JISN8 class (formerly JIS4 grade) 13.1 17.76 16 32.8 25 0.06 7 25 1.25   1PC 1 PBS1225R 00246696 16.99 SGD
Shipped after 2018-06-26
H7 class JIS 45 12 14.25 - Black oxide finish 48 JISN8 class (formerly JIS4 grade) 21.27 29.16 26 59.04 25 0.37 12 25 2.25   1PC 1 PBS2225R 00246872 29.99 SGD
Shipped after 2018-06-27
H7 class JIS 36 10 13 - Black oxide finish 40 JISN8 class (formerly JIS4 grade) 18.86 25.37 22 47.73 20 0.21 10 20 2.25   1PC 1 PBS2220R 00246854 20.99 SGD
Shipped after 2018-06-27
H7 class JIS 46 12 14 - Black oxide finish 44 JISN8 class (formerly JIS4 grade) 20.5 41.56 24 52.9 20 0.25 11 20 2.5   1PC 1 PBS2520R 00246915 20.99 SGD
Shipped after 2018-06-26
H7 class JIS 55 20 20 - Black oxide finish 62 JISN8 class (formerly JIS4 grade) 26.03 37.39 35 78.58 30 0.72 17 30 2.5   1PC 1 PBS2530R 00246951 48.99 SGD
Shipped after 2018-06-26
H7 class JIS - - - - Black oxide finish - JISN8 class (formerly JIS4 grade) - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBS3525R 00247055 -
Discontinued
[x]
H7 class JIS - - - - Black oxide finish - JISN8 class (formerly JIS4 grade) - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBS3530R 00247073 -
Discontinued
[x]
H7 class JIS 30 10 13.5 - Black oxide finish 36 JISN8 class (formerly JIS4 grade) 18 23.38 21 39 30 0.13 8 30 1.25   1PC 1 PBS1230R 00246714 24.99 SGD
Shipped after 2018-06-27
H7 class JIS 30 10 11.5 - Black oxide finish 34 JISN8 class (formerly JIS4 grade) 16.1 21.97 19 39.2 25 0.11 9 25 1.5   1PC 1 PBS1525R 00246757 17.99 SGD
Shipped after 2018-06-27
H7 class JIS 50 15 17.5 - Black oxide finish 55 JISN8 class (formerly JIS4 grade) 25.3 35.36 32 65.5 25 0.51 15 25 2.5   1PC 1 PBS2525R 00246933 28.99 SGD
Shipped after 2018-06-26
H7 class JIS 60 15 20 - Black oxide finish 65 JISN8 class (formerly JIS4 grade) 29.4 41.23 37 78.7 25 0.84 18 25 3   1PC 1 PBS3025R 00246994 37.99 SGD
Shipped after 2018-06-26
H7 class JIS 22 8 9 - Black oxide finish 23 JISN8 class (formerly JIS4 grade) 11.3 15.23 13 26.5 20 0.04 6 20 1.25   1PC 1 PBS1220R 00246671 9.99 SGD
Shipped after 2018-06-27
H7 class JIS 50 18 18 - Black oxide finish 56 JISN8 class (formerly JIS4 grade) 23.59 33.70 31 70.17 30 0.54 15 30 2.25   1PC 1 PBS2230R 00246897 51.99 SGD
Shipped after 2018-06-27
H7 class JIS 40 - - 11.37 Black oxide finish 43 JISN8 class (formerly JIS4 grade) 19.2 - 24 52.4 25 - - 25 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBS2025R 89997975 23.99 SGD
Shipped after 2018-06-26
H7 class JIS 24 8 10 - Black oxide finish 28 JISN8 class (formerly JIS4 grade) 13.58 18.24 16 31.16 30 0.06 7 30 1   1PC 1 PBS1030R 00246653 22.99 SGD
Shipped after 2018-06-27
H7 class JIS 26 8 10 - Black oxide finish 27 JISN8 class (formerly JIS4 grade) 13 17.47 15.5 32 20 0.06 7 20 1.5   1PC 1 PBS1520R 00246732 11.99 SGD
Shipped after 2018-06-27
H7 class JIS 46 15 23 - Black oxide finish 60 JISN8 class (formerly JIS4 grade) 31.9 41.56 37 63.7 20 0.52 15 20 3   1PC 1 PBS3020R 00246976 30.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Hobby radio control helicopter
5
From Japan
On 2013-12-20 13:42:11
We were able to purchase difficult-to-obtain parts cheaply.
This review is about item#00246635.
Manual machine
3
From Japan
On 2013-03-13 21:57:56
I chose the spiral somehow because it is cheaper rather than miter gear. However, I was shyly informed that there was R type (right twist) and L type (left twist), and one side can not mesh with each other. Moreover, as for the product name L type and R type as well, it is not distinguished by 'Spiral bevel gear speed ratio 1: 1', it is not displayed side by side when searching, it is on a separate page, noticing that there are 2 kinds I did not even. It is common sense that bevel gears have R and L, but if it is, then the direction of the product name should be more easily understood absolutely. I waited 5 days to prepare for the mistake, and it took me two weeks to finish it in pairs after all.
This review is about item#00246617.
For power transmission
4
From Japan
On 2011-11-29 11:56:33
Although it is necessary to drill a set screw etc., it was easy because it was not particularly hard material, but there was a little black dyeing unevenness but I felt it was not a level to worry on my level of use.
This review is about item#00246617.

Related Products