Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pressure Angle (Degree) Boss Length Surface Processing Pitch Circle Diameter (phi mm) Twist Module Tolerance Overall Length (mm) Material Lead Angle Hole Diameter d (phi mm) Worm Length Surface Finish Outer Diameter (phi mm) Tooth Profile Number Boss Length BL (mm) Hub Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Angle (Degree) Boss Length Surface Processing Pitch Circle Diameter (phi mm) Twist Module Tolerance Overall Length (mm) Material Lead Angle Hole Diameter d (phi mm) Worm Length Surface Finish Outer Diameter (phi mm) Tooth Profile Number Boss Length BL (mm) Hub Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 - 57 - 4.0 - 95 - 59 minutes 7 degrees 22 70 - 65 - Right Article 2 - 45 1PC 1 WS40D 00249365 65.88 SGD
Shipped after 2017-06-29
20 - Black oxide finish 57 Right 4.0 H7 class JIS (hole diameter) 95 S45C 01 minutes 4 degrees 22 70 Cutting 65 Namiha 1 25 45 1PC 1 WS40S 00249374 67.17 SGD
Shipped after 2017-06-30
20 - Black oxide finish 44 Right 3.0 H7 class JIS (hole diameter) 75 S45C 54 minutes three times 16 55 Cutting 50 Namiha 1 20 35.7 1PC 1 WS30S 00249356 30.70 SGD
Shipped after 2017-06-29
- 20 - 44 - 3.0 - 75 - 47 minutes 7 degrees 16 55 - 50 - Right Article 2 - 36 1PC 1 WS30D 00249347 30.70 SGD
Shipped after 2017-06-30
- 60 - 110 - 10.0 - 250 - 18 minutes 10 degrees 40 190 - 130 - Right Article 2 - 82 1PC 1 WS100D 00249243 519.90 SGD
Shipped after 2017-06-30
20 - Black oxide finish 110 Right 10.0 H7 class JIS (hole diameter) 250 S45C 12 minutes 5 degrees 40 190 Cutting 130 Namiha 1 60 82 1PC 1 WS100S 00249252 509.90 SGD
Shipped after 2017-06-30
- 12 - 25 - 1.5 - 40 - 51 minutes 6 degrees 10 28 - 28 - Right Article 2 - 20 1PC 1 WS15D 00249286 14.66 SGD
Shipped after 2017-06-29
- 15 - 31 - 2.0 - 52 - 23 minutes 7 degrees 12 37 - 35 - Right Article 2 - 25 1PC 1 WS20D 00249304 13.40 SGD
Shipped after 2017-06-29
- 18 - 37 - 2.5 - 63 - 43 minutes 7 degrees 14 45 - 42 - Right Article 2 - 30 1PC 1 WS25D 00249322 26.05 SGD
Shipped after 2017-06-30
20 - Black oxide finish 37 Right 2.5 H7 class JIS (hole diameter) 63 S45C 52 minutes three times 14 45 Cutting 42 Namiha 1 18 30 1PC 1 WS25S 00249331 26.05 SGD
Shipped after 2017-06-29
- 12 - 16 - 1 - 32 - 08minutes7degrees 6 20 - 18 - RightArticle2 - 18 1PC 1 WS10D 00249261 7.40 SGD
Shipped after 2017-06-30
20 - Black oxide finish 16 Right 1.0 JIS grade H7 (hole diameter) 32 S45C 3 degree 35 ' 6 20 Cutting 18 Full depth tooth 1 12 18 1PC 1 WS10S 00249277 7.68 SGD
In stock
20 - Black oxide finish 25 Right 1.5 JIS grade H7 (hole diameter) 40 S45C 3 degree 26 ' 10 28 Cutting 28 Full depth tooth 1 12 20 1PC 1 WS15S 00249295 12.19 SGD
In stock
20 - Blackening 31 Right 2.0 JIS grade H7 (Hole diameter) 52 S45C 3 degree 42 ' 12 37 Cutting 35 Full depth tooth 1 15 25 1PC 1 WS20S 00249313 13.44 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.

Related Products