Buy more than* S$200* and get FREE SHIPPING

Drill chuck arbor

Dimensions H2(mm)
4
Dimensions H1 (mm)
24
JT.No.
6
Dimention D2 (phi mm)
17.17
Point
JT6
Dimensions L (mm)
80
...see all>
Product Options
ADD TO CART
Shank Diameter D1(phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D1(phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 0.91 1PC 1 42-J6 03833916 -
Discontinued
[x]
25 0.35 1PC 1 25-J6 03833873 49.99 SGD
Shipped after 2018-01-22
32 0.55 1PC 1 32-J6 03833891 57.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products