Buy more than* S$200* and get FREE SHIPPING

Dust Prevention Mask No.9322J-DS2

3.94 (18)
Exhaust Resistance (Pa)
70 or less (average value measured : 27)
Usage Duration
19
National Certification Acceptance Number
TM269
Particle Collection Efficiency (%)
95.0 or more (average value measured: 99.7)
Inhalation Resistance (Pa)
70 or less (average value measured : 36)
Standard
DS2
Specification
Knitted rubber
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
below 15.5 298-3737 431-87-05-12 9-4001-12 1Pack(10Sheet) 1 No.9322J-DS2 06683966 -
Discontinued
[x]
15.5 or less - - - 1Sheet 1 No.9322J-DS2 08755704 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 3.94
18 Customer Reviews
The reviews are automatic translation.
Use for easy dust protection during polishing of wood
3
From Japan
On 2016-11-14 20:29:52
It is hard to wear, but if you install it will fit. Easy breathing.
This review is about item#8755704.
Pesticide spraying
5
From Japan
On 2016-06-23 20:45:56
It is used for spraying agricultural chemicals. It is good because the eyeglasses do not cloud and breathe easily.
This review is about item#06683966.
It is in use to combat exhaust gas and dust when riding a motorcycle.
5
From Japan
On 2015-12-27 19:44:10
Previously, we used the RESPRO sports mask, but the price of the product itself and the price of the replacement mask are too expensive, so if you use this 3M mask for testing it is very functional and very satisfying . The use of urban areas · highway etc. was also no problem at all, and it was comfortable when wearing a helmet with a jet type. Truly a 3M mask! I will continue to use it.
This review is about item#06683966.
When I am proud of work
5
From Japan
On 2013-03-26 13:31:11
It was not breathless and it was good.
This review is about item#06683966.
Outdoor work, at the time of sports
2
From Japan
On 2013-03-19 14:39:52
Although the fit to the face is good, the mask itself is rather small, so it will be hard for people other than women and small face. The length of the rubber can not be adjusted, so it's hard to tighten it for over 30 minutes, the tightening force is strong enough to leave marks on the face. I think that the leakage is minimum and the performance is good, but I can not bear the use for a long time.
This review is about item#06683966.
Welding work, measures against PM 2.5
5
From Japan
On 2013-03-16 15:06:11
Fit is good, but rubber is a little tight, so I think that you can make simple adjustments.
This review is about item#06683966.
When an employee goes out
4
From Japan
On 2013-02-11 15:34:07
The individual pack seems to be more convenient than the 10 piece unit with a feeling of cleanliness.
This review is about item#08755704.
Cutting tool grinding operation
4
From Japan
On 2012-05-16 22:15:47
I feel less breathing than other masks. I liked the feeling of fitting to the face.
This review is about item#08755704.
Concrete Hatsuri Work · Cleaning
5
From Japan
On 2011-06-12 10:50:26
I tried using various products, but it was the best for price, portability, breathlessness, burden on the face, etc.
This review is about item#06683966.
Welding and polishing operation
4
From Japan
On 2011-04-27 10:32:36
Gentle fit, excellent in foldable portability. Especially breathing is easy and long-term work is easy. The price side is the only negative point.
This review is about item#06683966.

Related Products