Buy more than* S$200* and get FREE SHIPPING

Rollock metakon disk

5.00 (1)
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
25000
Diameter (phi mm)
50
...see all
Product Options
ADD TO CART
Color Grain Size TRUSCO Part Number Finish Equivalent Count Weight (g) Purpose Usage Tool Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size TRUSCO Part Number Finish Equivalent Count Weight (g) Purpose Usage Tool Structure of Abrasives Abrasive Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark brown 80 126-5296 #80 45 - 6mm collet chuck angle grinder Nonwoven fabric Aluminum oxide 1Box(10Sheet) 1 /B ROLOC MC DISC A-XCS 2 37425771 37.92 SGD
Shipped after 2017-01-23
Brown 120 126-5300 - - Cleaning and filling-up of metal surface 6 mm angle Collet Chuck grinder Non-woven fabric Aluminium oxide 1Box(10Sheet) 1 /B ROLOC MC DISC A-C 2 02280643 28.32 SGD
Shipped after 2017-01-23
Red 180 126-5318 - - Cleaning and filling-up of metal surface 6 mm angle Collet Chuck grinder Non-woven fabric Aluminium oxide 1Box(10Sheet) 1 /B ROLOC MC DISC A-M 2 02280652 28.32 SGD
Shipped after 2017-01-23
Blue 320 126-5326 - - Cleaning and filling-up of metal surface 6 mm angle Collet Chuck grinder Non-woven fabric Aluminium oxide 1Box(10Sheet) 1 /B ROLOC MC DISC A-VF 2 02280661 28.32 SGD
Shipped after 2017-01-23
Ash 400 126-5334 - - Cleaning and filling-up of metal surface 6 mm angle Collet Chuck grinder Non-woven fabric Silicon Carbide 1Box(10Sheet) 1 /B ROLOC MC DISC S-SF 2 02280686 28.32 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeling work of paint
5
From Japan
On 2013-10-28 17:39:26
The same as the ones that have been used previously, there is no particular thoughts, become cost-cutting and cheap price
This review is about item#02280652.

Related Products