Buy more than* S$200* and get FREE SHIPPING

Scotch Bright Ace Sponge

4.78 (9)
Color
Green / Yellow
...see all>
Product Options
ADD TO CART
Size Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L 90x150 000-1554 1PC 1 - 02346206 3.99 SGD
Shipped after 2018-01-22
S 75x115 000-1562 1PC 1 - 02346215 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Work maintenance
5
From Japan
On 2016-07-08 10:07:20
The goods are nice, but the price is a bit high.
This review is about item#02346215.
washing up
5
From Japan
On 2016-06-14 15:15:12
Even after two months I will not go. This time it appeared exclusively for bathroom. It is a pleasant scream that the annual sponge fee falls sharply.
This review is about item#02346206.
washing up
5
From Japan
On 2015-12-04 14:52:25
There are fewer reductions and fewer hedges.
This review is about item#02346215.
cleaning
5
From Japan
On 2015-10-04 06:14:30
I am using it for outdoor cleaning. Even with a regular sponge it is difficult to fall down even with detergents and chemicals, but in this case it falls like scraping off and it is handy.
This review is about item#02346215.
washing up
5
From Japan
On 2014-10-16 14:21:19
Others will soon deteriorate, but this product does not need to be changed frequently.
This review is about item#02346215.
Lightly scorched pot of pot, used for astringent of aging etc. such as tableware
5
From Japan
On 2013-10-18 11:22:24
It will be 100% effective according to the purpose of use of each of the back and table.
This review is about item#02346215.
Washing
5
From Japan
On 2013-09-23 12:25:20
It can be used for a long time without hesitation. It is a good product.
This review is about item#02346215.
washing up
3
From Japan
On 2012-10-28 13:30:51
I use it for dishwashing, but I think that I can have firm firmness.
This review is about item#02346206.
Washing the parts Washing parts
5
From Japan
On 2012-04-12 19:10:24
It has a waist and is easy to use. It is not quite enough
This review is about item#02346206.

Related Products