Buy more than* S$200* and get FREE SHIPPING

SBS soft wool buff

4.00 (1)
Catch-Phrase
Good adhesion is wide from the finish is beautiful!
Outer Diameter (phi mm)
190
Inner Diameter (phi mm)
50
Thickness (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5727 05234022 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for final buffing of painted surface.
4
From Japan
On 2011-07-30 06:20:14
As soft as it is called softly and obediently correspond to the curved surface. It can be convinced enough if it is just for glossy purpose. However, is it difficult to clog polishing agent and easily clog the eye of wool?
This review is about item#05234022.

Related Products