Buy more than* S$200* and get FREE SHIPPING

3M Japanese Paper Tape 343

4.92 (12)
...see all>
Product Options
ADD TO CART
Tensile Strength (N/cm2) Heat-Resistant Temperature (deg C) Elongation (%) Adhesive Strength (N/cm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/cm2) Heat-Resistant Temperature (deg C) Elongation (%) Adhesive Strength (N/cm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 18, 18 - 6, 6 778-2896, 778-2896 - *[No return] You cannot return this product. For details, see FAQ. 1pack(20roll) 1 343 6 45255936 10.99 SGD
Shipped after 2018-04-27
- - - - - - 18, 18 - 36, 36 778-2861, 778-2861 - *[No return] You cannot return this product. For details, see FAQ. 1pack(3roll) 1 343 36 45255988 7.99 SGD
Shipped after 2018-04-27
- - - - - - 18, 18 - 40, 40 778-2870, 778-2870 - *[No return] You cannot return this product. For details, see FAQ. 1pack(3roll) 1 343 40 45255997 10.99 SGD
Shipped after 2018-04-26
- - - - - - 18, 18 - 9, 9 778-2918, 778-2918 - *[No return] You cannot return this product. For details, see FAQ. 1pack(12roll) 1 343 9 45255945 9.99 SGD
Shipped after 2018-04-27
- - - - - - 18, 18 - 20, 20 778-2837, 778-2837 -   1pack(6roll) 1 343 20 45255963 8.99 SGD
Shipped after 2018-04-24
- - - - - - 18, 18 - 50, 50 778-2888, 778-2888 -   1pack(2roll) 1 343 50 45256006 7.99 SGD
Shipped after 2018-04-23
- - - - - - 18, 18 - 60, 60 778-2900, 778-2900 -   1pack(2roll) 1 343 60 45256015 8.99 SGD
Shipped after 2018-04-23
- - - - - - 18, 18 - 10, 10 778-2799, 778-2799 -   1pack(12roll) 1 343 10 45255954 8.99 SGD
Shipped after 2018-04-23
- - - - - - 18, 18 - 30, 30 778-2853, 778-2853 -   1pack(4roll) 1 343 30 45255972 8.99 SGD
Shipped after 2018-04-23
38.2 140 (1 hour) 7 1.06 Acrylic-based adhesive 0.085 18 Flat-surface paper 12 - Bright green   1Pack(10Roll) 1 12mm 09570443 7.99 SGD
Shipped after 2018-04-23
38.2 140 (1 hour) 7 1.06 Acrylic-based adhesive 0.085 18 Flat-surface paper 15 - Bright green   1Pack(8Roll) 1 15mm 09570452 7.99 SGD
Shipped after 2018-04-23
38.2 140 (1 hour) 7 1.06 Acrylic-based adhesive 0.085 18 Flat-surface paper 18 - Bright green   1Pack(7Roll) 1 18mm 09570461 8.99 SGD
Shipped after 2018-04-23
38.2 140 (1 hour) 7 1.06 Acrylic-based adhesive 0.085 18 Flat-surface paper 24 - Bright green   1Pack(5Roll) 1 24mm 09570477 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
During cold weather work
5
From Japan
On 2017-10-30 00:37:27
I used it to stick the bubble wrap for the cold weather on the outside of the sashes glass, but it was strong in pulling and it was very easy to paste.
This review is about item#45255997.
Painting work
5
From Japan
On 2017-07-24 18:31:57
Very easy to use, the paste is not too strong, not too weak, the paper is reasonable in thickness, but I want you to be a little cheaper.
This review is about item#9570461.
3D printer
5
From Japan
On 2017-04-04 15:16:21
It is different from the original use, but it is used in a classic 3D printer. Equivalent or slightly better than 243. Although it is difficult to have paper stuck to the product side due to good stickiness to the modeled object, it can not be helped because it is different from its original use. I tried other things, but there seems to be no substitute for now.
This review is about item#45256015.
Product identification within plant
5
From Japan
On 2017-01-05 16:59:31
It is used to identify products (work-in-progress) in the factory. Firmly adhered, easy to peel off, no glue remaining.
This review is about item#9570461.
General clerical work, temporary holding of work and assembly, etc.
5
From Japan
On 2016-12-29 20:18:06
Adhesiveness, suppleness, no adhesive residue, easy to cut by hand, properties of the base etc. are very easy to use and balanced. I am using this only.
This review is about item#9570443.
Used for office work. The color was also cute mint green. Convenient. Used for headings of files, envelopes, and shelves. It is easy to use.
5
From Japan
On 2016-11-11 22:01:45
It is convenient to have a holder that is easy to use in office work, even if it is small in width. Cut is troublesome by using scissors to make it beautiful. If it is a tape holder it is unstable when the width is narrow and I do not like jaggies. It is good if there is something that is sputtered.
This review is about item#9570443.
cooking
5
From Japan
On 2016-02-14 12:23:09
It is used for harvesting agricultural products and recording the weight of cooked foods. It is convenient because it can be filled in with magic and can be peeled off and replaced with other containers and instruments. Since we can continue to write weight sequentially from unpolished rice to going out when weighing ので, we keep track of it on one piece of tape and are saved until the final data management entry.
This review is about item#09570477.
Car maintenance
5
From Japan
On 2015-08-17 19:45:24
Even if the price of the famous manufacturer's products is high, there are wonderful things to use as well. There are also big differences from goods of other manufacturers such as good stickiness and adhesion, less adhesive residue, good cutting, etc. It is a product that makes you think that it is impossible to do a good job if you do not do it as much as you have to cost it.
This review is about item#09570477.
Temporary fixation when cracked objects etc. are glued
5
From Japan
On 2015-08-11 16:16:12
Because it uses Japanese paper, it is very strong in tensile strength and tensile adhesive strength, and even when peeled off, adhesive residue is small (almost none), so it is ideal for temporary fixing to prevent the bonded material from shifting or detaching . If you use this, you can not use ordinary paper tape.
This review is about item#09570443.
3D printing
5
From Japan
On 2014-03-13 18:20:15
I want you to handle 60 mm width.
This review is about item#09570477.

Related Products